Bw Technologies Single-Gas Detectors
We have the bw technologies single-gas detectors you need to get the job done right.
Shop Bw Technologies Single-Gas Detectors results
(Showing 1 - 14)
Relevance
Mfr # BWC2-X
Key Features:
- Detects: Oxygen
- Gas Type: O2
- Battery Type: Lithium
Mfr # BWC2-H515
Key Features:
- Detects: hydrogen Sulfide
- Gas Type: H2S
- Battery Type: Lithium
Mfr # BWC2-H
Key Features:
- Detects: hydrogen Sulfide
- Gas Type: H2S
- Battery Type: Lithium
Mfr # REG-DF-1
Key Features:
- Material: Stainless Steel
- Flow Rate: Demand Flow
- For Use With: Calibration Gas Cylinders, Docking Stations and Pumped Units
Mfr # CM-6
Key Features:
- Height: 4 1/2 in
- Display: LED
- Status Indicator: LED
Mfr # SBS-H2
Key Features:
- Item: Hydrogen Gas Detector Kit - Main Body/Di
- Gas Type: H2
- Operating Temp. Range: 32 Degrees to 122 Degrees F
Mfr # TX-6-ND
Key Features:
- Sensor Range: 0 to 20 ppm
- Standards: cETLus Certified
- Item: Fixed Gas Detector
Mfr # 10074137
Key Features:
- Item: Single-Gas Detector
- Detects: Oxygen
- Operating Temp. Range: -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Mfr # 40-411-P
Key Features:
- Item: Fixed Gas Detector
- Operating Temp. Range: -31 Degrees to 150 Degrees F
- Sensor Range: 0 to 99% by Volume
Mfr # 842
Key Features:
- Item: O2 Sensor Socket Set,7 pcs.
- Package Quantity: 1
Mfr # 25926
Key Features:
- Item: Self-Close Adapter Kit
- Color: Silver
- Accessory Type: Self-Close Conversion Kit
Mfr # MCXL-XWHM-Y-NA
Key Features:
- Features: One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
- Housing Color: Yellow
- Alarm Type: Audible, Vibrating, Visual
Mfr # XT-XWHM-Y-NA
Key Features:
- Includes: 10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
- Alarm Type: 95 dB Audible, Vibrating, Visual
- Standards: ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Mfr # MCX3-XWHM-Y-NA
Key Features:
- Resolution: 1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
- Operating Temp. Range: -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
- Item: Multi-Gas Detector
Explore More
fire extinguisher vehicle bracket
fendall pure flow 1000® eyesaline eyewash station in green
wheel stops
2.5 gallon gas can
carbon monoxide detectors
pull station guard
tag "danger do..", black/red on white, 100/roll
dog supplies
carbon monoxide detector co
brady lockout kit
duct smoke
faucet mounted eyewash station