Butterfly Nut
We make finding a butterfly nut fast and simple every time!
Shop Butterfly Nut results
(Showing 1 - 36)
Relevance
Mfr # 0-GH-864-D7-
Key Features:
- Item: Wing Nut
- Thread Size: 1/2"-13
- Material: Malleable Iron
Mfr # U16250.037.0001
Key Features:
- Item: Wing Nut
- Thread Size: 3/8"-16
- Material: Steel
Mfr # U16250.025.0001
Key Features:
- Item: Wing Nut
- Thread Size: 1/4"-20
- Material: Steel
Mfr # U16250.050.0001
Key Features:
- Item: Wing Nut
- Thread Size: 1/2"-13
- Material: Steel
Mfr # 1WY91
Key Features:
- Item: Wing Nut
- Thread Size: #10-32
- Material: Stainless Steel
Mfr # 0-GH-864-67-
Key Features:
- Item: Wing Nut
- Thread Size: 1/2"-13
- Material: Malleable Iron
Mfr # U16250.031.0001
Key Features:
- Item: Wing Nut
- Thread Size: 5/16"-18
- Material: Steel
Mfr # U51810.025.0001
Key Features:
- Item: Wing Nut
- Thread Size: 1/4"-20
- Material: Stainless Steel
Mfr # X1E-CON-WIG-NUT-1030x1
Key Features:
- Item: Wing Nut
- Thread Size: 5/16"-18
- System of Measurement: Inch
Mfr # U55810.037.0001
Key Features:
- Item: Wing Nut
- Thread Size: 3/8"-16
- Material: Stainless Steel
Mfr # WGNGDI346
Key Features:
- Item: Wing Nut
- Thread Size: 3/4"-6
- Material: Ductile Iron
Mfr # 0-EF-805ES7-
Key Features:
- Item: Wing Nut
- Thread Size: 3/8"-16
- Material: Steel
Mfr # 09875
Key Features:
- Item: Wing Nut
- Thread Size: 1/4"-20
- Material: Zinc Alloy
Mfr # U55810.025.0001
Key Features:
- Item: Wing Nut
- Thread Size: 1/4"-20
- Material: Stainless Steel
Mfr # 0625020WN
Key Features:
- Item: Wing Nut
- Thread Size: 1/4"-20
- Material: Nylon
Mfr # U16260.037.0001
Key Features:
- Item: Wing Nut
- Thread Size: 3/8"-16
- Material: Steel
Mfr # U16260.025.0001
Key Features:
- Item: Wing Nut
- Thread Size: 1/4"-20
- Material: Steel
Mfr # 16148
Key Features:
- Bit Style: Slot, Phillips, Pozi, Hex, TORX, Torq, Spanner, Tri Wing, Tamper 5STAR, Tamper TORX, Tamper Hex, Clutch, Robertson
- Measurement Type: SAE/Metric/Torx(R)
- Includes: 25mm Bits: (12) Slot - 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 6.6mm, 7mm, 8mm; (8) Phillips: #00, #0, #1, #2, #2, #2, #3, #4; (8) Pozi: #00, #0, #1, #2, #2, #2, #3, #4; (12) Hex: 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm; (10) Hex: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; (13) TORX: T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45; (3) Spline: M5, M6, M8; (4) Robertson: 0, 1, 2, 3; 25mm Security Bits: (3) Torq: 6, 8, 10; (4) Spanner: 4, 6, 8, 10; (4) Tri Wing: 1, 2, 3, 4; (9) Tamper 5STAR: TX10, 15, 20, 25, 27, 30, 40, 45, 50; (14) Tamper TORX: T5H, T6H, T7H, T8H, T9H, T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H, T45H; (6) Tamper Hex: 2, 2.5, 3, 4, 5, 6; (6) Tamper Hex: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"; (3) 25mm Clutch Bits: 1, 2, 3; 50mm Bits: (2) Pozi: #2, #3; (3) Phillips: #1, #2, #3; (7) TORX: T10, T15, T20, T25, T27, T30, T40; (1) Robertson: 2; 75mm Bits: (5) Phillips: #1, #2, #2, #2, #3; (5) Robertson: 1, 2, 2, 2, 3; (2) Hex: 3/16", 1/4" and (1) Slot: 1/4"; (1) 1/4" Drive Socket Adapter; (1) 3.5" Magnetic Bit Holder; (1) Quick-Release Bit Holder
Mfr # X1E-CON-WIG-NUT-1030x100
Key Features:
- Item: Wing Nut
- Thread Size: 5/16"-18
- System of Measurement: Inch
Mfr # A042016000WZ
Key Features:
- Item: Wing Nut
- Thread Size: 1/4"-20
- Material: Steel
Mfr # 0-DE-700DS7-
Key Features:
- Item: Wing Nut
- Thread Size: 5/16"-18
- Material: Steel
Mfr # X1E-CON-WIG-NUT-1020x10
Key Features:
- Item: Wing Nut
- Thread Size: 1/4"-20
- System of Measurement: Inch
Mfr # A042048000W
Key Features:
- Item: Wing Nut
- Thread Size: 3/4"-10
- Material: Steel
Mfr # X1E-CON-WIG-NUT-1035x1
Key Features:
- Item: Wing Nut
- Thread Size: 5/16"-24
- System of Measurement: Inch
Mfr # X1E-CON-WIG-NUT-1025x1
Key Features:
- Item: Wing Nut
- Thread Size: 1/4"-28
- System of Measurement: Inch
Mfr # 0-JJ-864-67-
Key Features:
- Item: Wing Nut
- Thread Size: 3/4"-10
- Material: Malleable Iron
Mfr # U51810.043.0001
Key Features:
- Item: Wing Nut
- Thread Size: 7/16"-14
- Material: Stainless Steel
Mfr # U16260.013.0001
Key Features:
- Item: Wing Nut
- Thread Size: #6-32
- Material: Steel
Mfr # U55810.043.0001
Key Features:
- Item: Wing Nut
- Thread Size: 7/16"-14
- Material: Stainless Steel
Mfr # U16250.043.0001
Key Features:
- Item: Wing Nut
- Thread Size: 7/16"-14
- Material: Steel
Mfr # U55810.019.0001
Key Features:
- Item: Wing Nut
- Thread Size: #10-24
- Material: Stainless Steel
Mfr # X1E-CON-WIG-NUT-1020x30
Key Features:
- Item: Wing Nut
- Thread Size: 1/4"-20
- System of Measurement: Inch
Mfr # U51811.019.0001
Key Features:
- Item: Wing Nut
- Thread Size: #10-32
- Material: Stainless Steel
Mfr # U16260.031.0001
Key Features:
- Item: Wing Nut
- Thread Size: 5/16"-18
- Material: Steel
Mfr # M16270.080.0001
Key Features:
- Item: Wing Nut
- Thread Size: M8-1.25
- Material: Steel
Mfr # J61390
Key Features:
- Drive Size: 1/4 in
- Overall Length: 12 in
- Bit Style: Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex