Shop All Glass Fuses
Bussman
Fuse Glass Tube Auto 3A
Mfr # BP/AGC-3-RP
Zoro # G306902814
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3A
- Body Style Cylindrical
- Body Material Glass
- Equivalent Brand and Series Bussmann
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bussman
- MFR # BP/AGC-3-RP
- Zoro # G306902814
- UPC # 51712121040
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Details
Amps | 3A |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit (CU300A)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V02S)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 300mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-300-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-315-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- MERSEN Fuse, GDL Series, Time Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL2)
- EATON BUSSMANN Glass Fuse, AGC Series, 30A, 5 PK (BP/AGC-SFE-A5RP)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.5-R)
- Bussman Glass Fuses