Burndy Hydraulic Crimper
If you need a burndy hydraulic crimper we have them at everyday low prices.
Shop Burndy Hydraulic Crimper results
(Showing 1 - 15)
Relevance
Mfr # Y81K2
Key Features:
- Item: Dieless Hydraulic Crimper
- Features: Dieless Design
- Depth: 7.7"
Mfr # PAT750CXT18V
Key Features:
- Capacity: Tension Sleeves: Copper #8 Sol. To 500 kcmil, Aluminum #8 Sol. To 587.2 kcmil, ACSR #4 to 556.5 kcmil; Taps: Copper #14Sol. To 500 kcmil, Aluminum #8 to 500 kcmil; Aerial Cable Copper #6 to 500 kcmil; Terminals and Splices: Copper #8 to 750 kcmil, Aluminum #8 to 750 kcmil, ACSR #4 to 556 kcmil; HYGROUND: Copper #8 to 500 kcmil, Ground Rods 1/2" to 1" Diameter
- Overall Length: 15-3/4"
- Features: True, One-Handed Operation for Advance, Retract, and Hold; 12 Ton Output Force; State of the Art Crimping Head Design, 360 Degrees Head Rotation; Ergonomically Balanced Tool Design; Durable High Impact Formed Carrying Case; 5-Year Limited Warranty on Tool. 3-Year Warranty on Battery and Charger
Mfr # PAT750LI
Key Features:
- Capacity: Tension Sleeves: Copper #8 Sol. To 500 kcmil, Aluminum #8 Sol. To 587.2 kcmil, ACSR #4 to 556.5 kcmil; Taps: Copper #14Sol. To 500 kcmil, Aluminum #8 to 500 kcmil; Aerial Cable Copper #6 to 500 kcmil; Terminals and Splices: Copper #8 to 750 kcmil, Aluminum #8 to 750 kcmil, ACSR #4 to 556 kcmil; HYGROUND: Copper #8 to 500 kcmil, Ground Rods 1/2" to 1" Diameter
- Overall Length: 15.75 in
- Features: Patented T-Track Alignment Guide for HYGROUND and Other Asymmetrical Connectors
Mfr # MY293
Key Features:
- Capacity: 8 to 250 KCMIL
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 22 5/8 in
Mfr # TBM14M
Key Features:
- Item: Hydraulic Crimper
- Insulated / Uninsulated: Uninsulated
- Capacity: Up to 750 MCM Aluminum, Up to 900 MCM Copper
Mfr # MD68
Key Features:
- Capacity: 14 to 4/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 25 3/8 in
Mfr # 38YG96
Key Features:
- Capacity: Cable Copper: 250, 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8, Aluminum Terminals: 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 23 in
Mfr # KP1022D
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 1/2 in
Mfr # 1981
Key Features:
- Capacity: 8 AWG to 250 KCMIL Copper, 8 to 4/0 AWG Aluminum
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 22 3/8 in
Mfr # 48373
Key Features:
- Item: Hydraulic Crimper
- Strips: No
- Handle Type: Ergonomic
Mfr # 13100A
Key Features:
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Remote Powered Crimping Head
- Max. Crimping Force - Crimper: 14 ton
Mfr # TEP-410
Key Features:
- Item: Manual Hydraulic Crimping Tool
- Overall Length: 23 in
- Features: 360 Degrees Rotating Angle, Protective Rubber Boot on in C in Head
Mfr # PAT750XT18V
Key Features:
- Capacity: Tension Sleeves: Copper #8 Sol. To 500 kcmil, Aluminum #8 Sol. To 587.2 kcmil, ACSR #4 to 556.5 kcmil; Taps: Copper #14Sol. To 500 kcmil, Aluminum #8 to 500 kcmil; Aerial Cable Copper #6 to 500 kcmil; Terminals and Splices: Copper #8 to 750 kcmil, Aluminum #8 to 750 kcmil, ACSR #4 to 556 kcmil; HYGROUND: Copper #8 to 500 kcmil, Ground Rods 1/2" to 1" Diameter
- Overall Length: 15-3/4"
- Features: True, One-Handed Operation for Advance, Retract, and Hold; 12 Ton Output Force; State of the Art Crimping Head Design, 360 Degrees Head Rotation; Ergonomically Balanced Tool Design; Durable High Impact Formed Carrying Case; 5-Year Limited Warranty on Tool. 3-Year Warranty on Battery and Charger
Mfr # 82C-061L
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Mounting - Hose Crimper: Portable
Mfr # HK12ID
Key Features:
- Capacity: 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 26 in