Bumper Jack
If you need a bumper jack we have them at everyday low prices.
Shop Bumper Jack results
(Showing 1 - 35)
Relevance
Mfr # HDFJ-48
Key Features:
- Item: Heavy Duty Ratchet Farm Jack
- Material: Cast iron
- Type: Heavy-Duty Farm Jacks
Mfr # 7060900
Key Features:
- Base Length: 5 in
- Retracted Length: 2 in
- Material: Steel
Mfr # FTF-48FJSB
Key Features:
- Item: Farm Jack
- Lifting Capacity: 3.5 Tons
- Lifting Height Max.: 42.2"
Mfr # 7033400
Key Features:
- Lifting Height Max.: 48"
- Handle Length: 36 in
- Application: Tearing Out Stubborn Stumps or Pulling Fence Posts And Poles
Mfr # 1MZK6
Key Features:
- Handle Length: 30 in
- Lifting Height Min.: 5-1/4"
- Lifting Capacity: 3 Tons
Mfr # PJ-605PC
Key Features:
- Package Quantity: 1
Mfr # HILMD-484
Key Features:
- Package Quantity: 1
Mfr # LDJ35
Key Features:
- Lifting Height Max.: 21 29/32 in
- Power Raise: 15 3/4 in
- Handle Type: Spring-Loaded
Mfr # 28324
Key Features:
- Item: Trailer Jack
- Type: Pipe-Mount Swivel Jack
- Size (In.): 9/16" Pull-Pin
Mfr # T83002
Key Features:
- Package Quantity: 1
Mfr # T10152
Key Features:
- Package Quantity: 1
Mfr # J-S-93
Key Features:
- Material: High Carbon Steel
- Color: Black
- Lifting Height Max.: 93 in
Mfr # KTI63099
Key Features:
- Item: Aluminum Service Jack
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
Mfr # 0091410
Key Features:
- Construction: Steel
- Finish: Powder Coated
- Max. Lift Height: 2 ft 3-7/64 in
Mfr # H12-HL484
Key Features:
- Package Quantity: 1
Mfr # 5M472
Key Features:
- Type: Hydraulic
- Min. Height (In.): 23 5/8 in
- Lifting Capacity (Tons): 8 ton
Mfr # 599-680
Key Features:
- Item: Screw Jack Set
- Type: Precision
- Length (In.): 6.75
Mfr # FR-485PC
Key Features:
- Package Quantity: 1
Mfr # UA22
Key Features:
- Item: Truck Axle Jacks
- Handle Length: 47 1/4 in
- Number of Casters: 2
Mfr # 5304A
Key Features:
- Item: Low Profile Air/Manual Jack
- Type: Low Profile Air/Manual Bottle Jack
- Application: Automotive, Truck, Industrial and Construction Work
Mfr # 91205
Key Features:
- Item: Top Wind Swivel Jack,10" Travel
- Package Quantity: 1
Mfr # F-2332
Key Features:
- Item: Floor Jack
- Features: Built-In Safety Valve Provides Overload Protection, By-Pass Device Protects Against Overpumping for Safe Operation, Swivel Saddle
- Lifting Capacity: 2 Tons
Mfr # 5M471
Key Features:
- Max. Height (In.): 34 3/4 in
- Min. Height (In.): 19 3/8 in
- Ram Hole Dia. (In.): 1/2 in
Mfr # TA91206
Key Features:
- Package Quantity: 1
Mfr # 7076600
Key Features:
- Handle Type: Topwind
- Diameter: 2 1/4 in
- Overall Height: 17 1/2 in
Mfr # 565F
Key Features:
- Item: Air/Hyd Axle Jack W/Ext Kit 3PCS
- Includes: (3) Extensions: 3/4", 2-3/4" and 4"
- Material: Alloy Steel; Aluminum and Nylon Composite Air Motor
Mfr # TAJS-3000
Key Features:
- Power Raise: 10 in
- Lifting Height Min.: 17-5/8"
- Number of Casters: 2
Mfr # TAJS-2000
Key Features:
- Material: Steel
- Application: Spring, Tire and Brake Work
- Power Raise: 10 in
Mfr # F-767
Key Features:
- Item: Floor Jack
- Standards: ANSI/ASME PALD
- Type: Low-Profile Garage Jack