Bulldog Swivel Jack
Our endless aisle includes a bulldog swivel jack and so much more!
Shop Bulldog Swivel Jack results
(Showing 1 - 11)
Relevance
Mfr # 158451
Key Features:
- Type: Topwind Trailer Jack
- Max. Lift Height: 1 ft 9 in
- Construction: Steel
Mfr # 158109
Key Features:
- Base Width: 3 3/4 in
- Includes: Footplate, Mating Mount
- Base Length: 7 1/2 in
Mfr # 015181
Key Features:
- Overall Height: Extends 17-1/2 in From Jack
- Construction: Steel
- Handle: 13.5 Radius
Mfr # 158151
Key Features:
- Load Capacity: 3,000 lb
- Dia.: 2 1/4 in
- Overall Height: 17 1/2 in
Mfr # 178203
Key Features:
- Gear Travel: 15 in
- Standards: ASABE S485
- Construction: Steel
Mfr # 190754
Key Features:
- Item: Trailer Square Jack
- Mounting Brackets: Direct Weld
- Lifting Capacity: 5,000 lb
Mfr # 155032
Key Features:
- Type: Topwind Trailer Jack
- Lift Range: 15 in
- Dia.: 2 1/4 in
Mfr # 74410
Key Features:
- Mounting Brackets: Snap Ring Swivel Bolt through
- Static Load Capacity: 1,000 lb
- Handle: Wire Cylinder Grip
Mfr # 151401
Key Features:
- Adjustment Range: 10 in
- Handle: Topwind
- Finish: Zinc (Inner Tube)
Mfr # 198250
Key Features:
- Item: Trailer Jack Tubular Swivel
- Lift Range: 15 in
- Handle: Sidewind
Mfr # 195354
Key Features:
- Type: Sidewind Trailer Jack
- Load Capacity: 5,000 lb
- Lift Range: 15 in