Bronze Tube
We make finding a bronze tube fast and simple every time!
Shop Bronze Tube results
(Showing 1 - 15)
Relevance
Mfr # 10520_13_0
Key Features:
- Material: Bronze
- Inside Diameter: 3 in
- Outside Diameter: 4 in
Mfr # 14187_6.5_0
Key Features:
- Standards: ASTM B505
- Hardness Scale: Rockwell
- Inside Diameter: 1 in
Mfr # 10474_6.5_0
Key Features:
- Outside Diameter: 1 1/4 in
- Inside Diameter: 0.75 in
- Material: Bronze
Mfr # 10474_13_0
Key Features:
- Alloy Type: 932
- Material: Bronze
- Straightness Tolerance: +/-0.048 in/ft
Mfr # 14183_13_0
Key Features:
- Outside Diameter Tolerance: +0.055 in/+0.145 in
- Inside Diameter: 0.75 in
- Alloy Type: 954
Mfr # 14042_13_0
Key Features:
- Inside Diameter: 2 in
- Item: 932 Bronze Round Tube
- Material: Bronze
Mfr # 13978_3_0
Key Features:
- Material: Bronze
- Length: 3 in
- Wall Thickness: 0.625 in
Mfr # 14193_13_0
Key Features:
- Finish: Unpolished
- Temper: M07
- Hardness Scale: Rockwell
Mfr # 13977_13_0
Key Features:
- Alloy Type: 932
- Standards: ASTM B505
- Outside Diameter: 1 1/2 in
Mfr # 10493_13_0
Key Features:
- Straightness Tolerance: +/-0.048 in/ft
- Typical Hardness: B34
- Inside Diameter: 1.5 in
Mfr # B954C010014-6.19
Key Features:
- Item: Cored Bar 1/2 ID x 1 OD x 6.5" LG
- Package Quantity: 1
Mfr # B932S000008-13
Key Features:
- Item: 932 Bronze Rod
- Material: Bronze
- Alloy Type: Leaded Tin
Mfr # 13989_13_0
Key Features:
- Outside Diameter Tolerance: +0.03 in/+0.134 in
- Item: 932 Bronze Round Tube
- Inside Diameter: 0.875 in
Mfr # 13976_6.5_0
Key Features:
- Alloy Type: 932
- Item: 932 Bronze Round Tube
- Length: 6 1/2 in
Mfr # B932S000012-13
Key Features:
- Item: 932 Bronze Rod
- Material: Bronze
- Alloy Type: Leaded Tin