Broan Line Voltage Thermostats
Count on great prices, fast shipping and friendly service every time you order broan line voltage thermostats from Zoro.
Shop Broan Line Voltage Thermostats results
(Showing 1 - 15)
Relevance
Mfr # 85
Key Features:
- Material: Steel
- Color: White
- Includes: All Mounting Hardware
Mfr # 157
Key Features:
- Voltage: 120V AC
- Watts: 1250
- Length: 11"
Mfr # 87W
Key Features:
- Switch Action: Bimetal
- Voltage: 120 to 277V AC
- Thermostat Control Range: 40 Degrees to 80 Degrees F
Mfr # TF115-001
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 277V AC
- Sensor Type: Hydraulic Air Coil
Mfr # ETC-111000-000
Key Features:
- Switch Action: Close on Rise, Open on Rise
- Voltage: 120/208/240VAC
- Sensor Type: Thermistor
Mfr # 2NNR6
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120V/240V/277V AC
- Sensor Type: Hydraulic Capillary Bulb (Copper)
Mfr # ETD9STGS
Key Features:
- Switch Action: Open/Close on Rise
- Sensor Type: Bi-Metallic Spring
- Differential: 2 to 4 Degrees F
Mfr # VA-4233-GGC-2
Key Features:
- Item: Electric Globe Valve Actuator
- Voltage: 24V AC/DC
- Signal Type: Proportional
Mfr # L300
Key Features:
- For Use With: General Ventilation Applications
- Voltage: 120V AC
- Item: Ceiling Ventilator
Mfr # 01F78 144S1
Key Features:
- Item: Thermostat
- Voltage: 24VAC
- Stages Heat: 1
Mfr # G5-2025-11-2
Key Features:
- Actual Height: 20 1/4 in
- Actual Width: 25 3/8 in
- Air Filter Capacity: High Capacity
Mfr # 503
Key Features:
- Item: Exhaust Fan
- Type: Ceiling or Wall
- Duct Dia. (In.): 32
Mfr # 97015157
Key Features:
- For Use With: Mfr. Model Number: 676 , BN100C , DX110 , NT100C
- Fits Brand: Broan
- Includes: Instructions
Mfr # 636
Key Features:
- Item: Roof Cap
- Cap Height (In.): 4 3/8 in
- Cap Width (In.): 6 1/4 in