Brite-Strike
Count on great prices, fast shipping and friendly service every time you order a brite-strike from Zoro.
Shop Brite-Strike results
(Showing 1 - 15)
Relevance
Mfr # BTL-150-HLS
Key Features:
- Flashlight Grade: Tactical
- Maximum Lumens Output: 280 lm
- Number of Batteries: 2
Mfr # RHIGHT-MHLS
Key Features:
- Maximum Lumens Output: 600
- Number of Batteries: 1
- Flashlight Battery Type: Lithium-Ion
Mfr # 18650 LI-ION 2400
Key Features:
- Overall Height: 2.56 in
- Height: 2.4 in
- Diameter: 0.72 in
Mfr # 709448
Key Features:
- Motorized: No
- Heated: No
- Package Quantity: 1
Mfr # 22101
Key Features:
- Max. Operating Temp.: 140 Degrees F
- Voltage - Batteries: 3.7V DC
- Standards: CEC Compliant; Meets applicable European Community Directives
Mfr # 18650-USB
Key Features:
- Battery Capacity: 3,500 mAh
- Voltage: 3.6 V
- Fits Model: BC30, BCR21R, E35UE, FD30, FD41, HL55, HL60R, HP25R, HP30R, LD75C, PD32, PD35 2.0, PD35 TAC, RC11, SD11, SD20, TK09, TK15UE, TK16, TK20R, TK25, TK32, TK35, TK35UE, TK47, TK47UE, UC30
Mfr # 18650
Key Features:
- Battery Capacity: 2,600 mAh
- Rechargeable Up To: 500 Charge and Discharge Cycles
- Item: Rechargeable Battery
Mfr # 2389
Key Features:
- Item: Rechargeable Battery,18650,Lithium-Ion
- Standard Battery Pack Size: 1
- Package Quantity: 1
Mfr # UI2
Key Features:
- Package Quantity: 1
Mfr # 60660
Key Features:
- Package Quantity: 1
Mfr # UL1865-26-1P
Key Features:
- Package Quantity: 1