Briskheat Heat Tape & Heat Cords
We make finding briskheat heat tape & heat cords fast and simple every time!
Shop Briskheat Heat Tape & Heat Cords results
(Showing 1 - 10)
Relevance
Mfr # HSTAT101010
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Mfr # HSTAT051010
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Mfr # HTC451003
Key Features:
- Features: Not Applicable
- Width: 0.1875 in
- Temp. Range (F): Up to 900 Degrees F
Mfr # HSTAT301010
Key Features:
- Temp. Range (C): 10 Degrees to 218 Degrees
- Heating Device Outer Material: Silicone Rubber
- Max. Temp.: 425 Degrees F
Mfr # 734921-000
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 250 ft
Mfr # 255063-000
Key Features:
- Item: Splice and Tee Kit
- For Use With: WinterGard Heating Cables
- Includes: (1) End Seal and Materials for Either (1) Tee or (1) Splice
Mfr # 000667-000
Key Features:
- Item: Permanent Power Connection Kit
- For Use With: WinterGard Heating Cables
- Includes: All Materials Needed for One Hard Wired Power Connection into Standard Junction Box, End Seal
Mfr # FFRG15-100
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 100 FT
Mfr # FGDHC55120D
Key Features:
- Item: Drum Heater
- Watts: 1,600 W
- Amps AC: 13.3 A
Mfr # DHLS15
Key Features:
- Item: Drum Heater
- Watts: 1,200 W
- Amps AC: 10 A