Breakaway Blades
We make finding breakaway blades fast and simple every time!
Shop Breakaway Blades results
(Showing 1 - 14)
Relevance
Mfr # 13-316
Key Features:
- Package Quantity: 1
Mfr # W972
Key Features:
- Blade Operation: Retractable
- Item: Breakaway Knife Fishbowl,35 Pcs
- Blade Type: Utility
Mfr # 10-099
Key Features:
- Handle Type: Straight
- Stores: No Storage
- Blade Type: Utility
Mfr # RPK340
Key Features:
- Blade Operation: Manual Retracting
- Blade Material: Steel
- Overall Width: 1 1/2 in
Mfr # 10-143P
Key Features:
- Blade Width: 18 mm
- Overall Thickness: 0.75 in
- Blade Material: Steel
Mfr # 48-22-1901
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Blades Included: 1
- Application: Boxes, Cartons, Wire Stripping
Mfr # CTN-1
Key Features:
- Blade Width: 45/64 in
- Duty Rating: Standard Duty
- Overall Thickness: 0.12 in
Mfr # 10-499
Key Features:
- Blade Material: Steel
- Number of Blades Included: 3
- Blade Change: Push Button
Mfr # 10-175
Key Features:
- Blade Operation: Manual Retracting
- Handle Type: Straight
- Tether Capable: Tether Ready
Mfr # 2089100
Key Features:
- Number of Blades: 1
- Blade Material: Bi-Metal
- Overall Thickness: 0.63 in
Mfr # 11-921A
Key Features:
- Width: 3/4 in
- Length: 2 7/16 in
- Material: Carbon Steel
Mfr # HC900
Key Features:
- Overall Length: 4 1/2 in
- Application: Multipurpose
- Handle Color: Silver
Mfr # 31XM99
Key Features:
- Blade Change: Quick-Change
- Disposable: No
- Overall Thickness: 0.86 in