Brazing Rod For Copper
Count on great prices, fast shipping and friendly service every time you order a brazing rod for copper from Zoro.
Shop Brazing Rod For Copper results
(Showing 1 - 15)
Relevance
Mfr # PC3
Key Features:
- Alloy Type: Phos Copper
- Diameter: 1/8 in
- Standards: AWS A5.8
Mfr # 0620FMPOP
Key Features:
- Standards: ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
- Brazing Range (F): 1310 to 1475
- Material: 0 Phos Copper
Mfr # 1520FMPOP
Key Features:
- Contents: 15% Silver, 5% Phosphorus, 80% Copper
- Dia. (In.): 1/8 in
- Length (In.): 20 in
Mfr # WB5
Key Features:
- Item: Brazing Alloy
- Container: Box
- Includes: Flux Coating
Mfr # 4NZG1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Furniture Bags
- Width: 46"
Mfr # 5620FMPOP
Key Features:
- Contents: 5% Silver, 6% Phosphorus, 89% Copper
- Application: For Medium Range Use, Where Close Fit-Up Can Not Be Maintained
- Length (In.): 20 in
Mfr # 41R225
Key Features:
- Application: For Brazing Steel, Cast Iron And Copper
- Container: Tube
- Material: Steel, Cast Iron And Copper
Mfr # 41R235
Key Features:
- Brazing Range (F): 1670 to 1750
- Container: Tube
- Tensile Strength (PSI): 65,000 psi
Mfr # D620FMPOP
Key Features:
- Package Quantity: 7
- Material: Dynaflow
- Standards: Not Rated
Mfr # 45F318MPOP
Key Features:
- Contents: 25% Zinc, 30% Copper, 45% Silver
- Dia. (In.): 1/16 in
- Length (In.): 18 in
Mfr # 56F318MPOP
Key Features:
- Brazing Range (F): 1145 to 1205
- Package Quantity: 3
- Application: For Ferrous and Non Ferrous Alloys Good for Stainless Steel
Mfr # 23-200
Key Features:
- Item: Chemical Resistant Gloves
- Color: Blue
- Size: 8
Mfr # 45318LMPOP
Key Features:
- Length (In.): 18 in
- Dia. (In.): 1/16 in
- Package Quantity: 5
Mfr # 56318LMPOP
Key Features:
- Item: Brazing Alloy
- Standards: AMS 4763 ISO 17672 Ag 156, ANSI/AWS A5.8, ASME SFA 5.8, QQ-B-654A Class BAg-7, NSF 51
- Contents: 17% Zinc, 22% Copper, 5% Tin, 56% Silver
Mfr # LFBFC-094-01T
Key Features:
- Item: Low Fume Brnz,Flux Coat Rod,3/32X36",1Lb
- Package Quantity: 1