Brass Siphon
We have the brass siphon you need to get the job done right.
Shop Brass Siphon results
(Showing 1 - 15)
Relevance
Mfr # AO3B
Key Features:
- Item: Pressure Gauge Siphon
- Pressure Range: 250 psi @ 400 Degrees F
- Size (NPT): 1/4 in
Mfr # 5TUL0
Key Features:
- Item: Pressure Gauge Siphon
- Pressure Range: 250 psi
- Size (NPT): 1/4 in
Mfr # J40505
Key Features:
- Item: Weksler Indtrl Multi-Angle Thermometer
- Package Quantity: 1
Mfr # DA3010F
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Drill
- Chuck Size: 3/8 in
Mfr # 38Y789
Key Features:
- Action Type: Siphon
- Suction Tube Length: 15.2500 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # T1006S
Key Features:
- Material: Steel
- Item: Vibration-Dampening Beta Clamp
- Type: Twin
Mfr # BBV4
Key Features:
- Item: Needle Valve
- Directions Controlled: 1
- Valve Inlet Port: 1/4 in NPT
Mfr # AO31
Key Features:
- Item: Pressure Gauge Siphon
- Pressure Range: 500 psi @ 400 Degrees F
- Size (NPT): 1/4 in
Mfr # U04035.075.0001
Key Features:
- CAD Available: Yes
- Item: Flat Washer
- Material: Steel
Mfr # 00782-8
Key Features:
- Item: Siphon Pump
- Type: Standard
- Color: Blue
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # SW42
Key Features:
- Item: Pressure Gauge Snubber
- Type: Filter
- Pressure Range: 5000 psi
Mfr # RS7
Key Features:
- Item: Pressure Gauge Snubber
- Type: Piston
- Pressure Range: 5000 psi
Mfr # AV32
Key Features:
- Item: Needle Valve
- Max. Temp.: 0 to 200 Degrees F
- Directions Controlled: 1