Brass Check Valve
If you need a brass check valve we have them at everyday low prices.
Shop Brass Check Valve results
(Showing 1 - 15)
Relevance
Mfr # BICV-0F02
Key Features:
- Overall Height: 1.5 in
- Width: 1.5 in
- Length: 2.5 in
Mfr # 6VDT8
Key Features:
- Pipe Size: 2"
- Hex Size: 2 23/32"
- Connection Type: FNPT x FNPT
Mfr # CHK BRS 410-4M4F-B
Key Features:
- Pipe Size: 1/4"
- Hex Size: 11/16"
- Connection Type: MNPT x FNPT
Mfr # CV3-40038
Key Features:
- Pipe Size: 3/8"
- Hex Size: 15/16"
- Connection Type: FNPT x FNPT
Mfr # 6VDT4
Key Features:
- Pipe Size: 3/4"
- Hex Size: 1 5/16"
- Connection Type: FNPT x FNPT
Mfr # 4347003760
Key Features:
- Pipe Size: 1 1/4"
- Connection Type: Threaded
- Body Material: Lead Free Brass
Mfr # 100003-1-1/4
Key Features:
- Pipe Size: 1 1/4"
- Connection Type: FNPT x FNPT
- Body Material: Brass
Mfr # 4062EVFD
Key Features:
- Pipe Size: 1 1/4"
- Connection Type: FNPT
- Connection: FNPT
Mfr # 10F324
Key Features:
- Pipe Size: 1"
- Hex Size: 1 17/32"
- Connection Type: FNPT x FNPT
Mfr # 6VDT5
Key Features:
- Pipe Size: 1"
- Hex Size: 1 17/32"
- Connection Type: FNPT x FNPT
Mfr # T-501
Key Features:
- Pipe Size: 1/2"
- Connection Type: Threaded
- Body Material: Brass
Mfr # C600B
Key Features:
- Body Material - Hydraulic Valves: Brass
- Max. Flow - Hydraulic Valves: 8 gpm
- Height (In.): 1.0 in
Mfr # CVB-4TLF
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT
- Connection: FNPT
Mfr # 4061EVFD
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT
- Connection: FNPT
Mfr # CVB-5TLF
Key Features:
- Pipe Size: 1 1/4"
- Connection Type: FNPT
- Connection: FNPT