Brass Adjustable Wrench
We have the brass adjustable wrench you need to get the job done right.
Shop Brass Adjustable Wrench results
(Showing 1 - 15)
Relevance
Mfr # W-30
Key Features:
- Color: Natural
- Features: Corrosion-Resistant
- Material: High Strength Nickel Aluminum Bronze
Mfr # DWI-3/4D1-5/8
Key Features:
- Drive Size: 3/4 in
- Socket Size: 1 5/8 in
- SAE or Metric: SAE
Mfr # H-20FG
Key Features:
- Item: Curved Claw Hammer
- Type: Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.): 16.0
Mfr # S-5
Key Features:
- Item: Scraper
- Blade Material: Nickel Aluminum Bronze
- Type: Non-Sparking, Non-Magnetic, Corrosion Resistant
Mfr # W-141-R
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Mfr # BW-1
Key Features:
- Item: Banana Wedge
- Type: Non-Sparking, Non-Magnetic, Corrosion Resistant
- Length (In.): 12 1/4 in
Mfr # H-70FG
Key Features:
- Item: Non-Sparking Sledge Hammer
- Head Weight: 6 lb
- Head Material: Aluminum Bronze
Mfr # 8500
Key Features:
- Blade Width: 3/4 in
- Blade Material: Beryllium Copper
- Blade Length: 8 in
Mfr # W-73
Key Features:
- Overall Length: 12 in
- Finish: Natural
- Material: Aluminum Bronze
Mfr # H-71FG
Key Features:
- Item: Non-Sparking Sledge Hammer
- Head Weight: 8 lb
- Head Material: Aluminum Bronze
Mfr # M-39
Key Features:
- Item: Nonsparking Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # DW-1/2D15/16
Key Features:
- Drive Size: 1/2 in
- Socket Type: Deep Well
- SAE or Metric: SAE
Mfr # S-92
Key Features:
- Blade Width: 2 in
- Blade Material: Aluminum Bronze
- Blade Length: 14 in
Mfr # W-2
Key Features:
- Item: Flange Wedge
- Type: Non-Sparking, Non-Magnetic, Corrosion Resistant
- Length (In.): 3 3/4 in
Mfr # W-212
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 14 in
- Jaw Capacity: 2 13/16 in