Braided Supply Hose
We have the braided supply hose you need to get the job done right.
Shop Braided Supply Hose results
(Showing 1 - 15)
Relevance
Mfr # 2195-010-000
Key Features:
- Size: 1/2" NPS x 6-1/4" L
- Type: Stainless Steel
- Fits Brand: Acorn
Mfr # 5PWY7
Key Features:
- Item: Mandrel
- Use With Internal Thread Size: 5/16"-18
- Application: Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
Mfr # 9566CV
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- No Load RPM: 9,000 RPM
Mfr # 10Z732
Key Features:
- Item: Warding File
- Profile Shape: Square
- Length: 6 in
Mfr # 6KC78
Key Features:
- Pipe Size - Nominal: 1/2 in
- Item: Galvanized Steel Pipe Nipple Assortment
- Pipe Fitting Material: Galvanized Steel
Mfr # 92790
Key Features:
- Item: Stainless Steel Braided PTFE Leader Hose
- Package Quantity: 1
Mfr # A923672-0070A
Key Features:
- Sub-Category: Faucet Hardware
- Fits Brand: American Standard
- Material: Plastic
Mfr # 4DXR2
Key Features:
- Item: Flexible Hose Assembly
- Type: Smooth Bore
- Fitting Type: MNPT x MNPT
Mfr # Z5196
Key Features:
- Item: Arch Barrel
- System of Measurement: Inch
- Type: Female Barrel
Mfr # 250-001KJKABNF
Key Features:
- Sub-Category: Repair Parts
- Finish: Bright Nickel
- Item: Stainless Steel Supply Hose
Mfr # K3150-04
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 1/4 in
Mfr # M923290-0070A
Key Features:
- Sub-Category: Gaskets, Hardware and O-Rings
- Fits Brand: American Standard
- Material: Plastic
Mfr # PBH14-25CB2
Key Features:
- Item: Coiled Air Hose
- Type: Braided
- Hose Inside Dia.: 1/4 in
Mfr # 2807-16X25
Key Features:
- Max. Working Pressure @ 70 F: 1,000 psi
- Hose Inside Dia.: 7/8 in
- Hose Length: 25 ft