Braided Stainless Steel Hose
We make finding a braided stainless steel hose fast and simple every time!
Shop Braided Stainless Steel Hose results
(Showing 1 - 15)
Relevance
Mfr # 92790
Key Features:
- Item: Stainless Steel Braided PTFE Leader Hose
- Package Quantity: 1
Mfr # 48387
Key Features:
- Hose Inside Dia.: 1/4 in
- Inlet Type: Compression
- Outlet Type: Compression
Mfr # 142618
Key Features:
- Hose Inside Dia.: 1/2 in
- Hose Length: 18 in
- Fitting Size: 5/8 in x 5/8 in
Mfr # MN 1x24
Key Features:
- Package Quantity: 1
Mfr # 4DXW3
Key Features:
- Item: Flexible Hose Assembly
- Type: Smooth Bore
- Fitting Type: MNPT x MNPT
Mfr # HF308X24HMXHMS
Key Features:
- Dia. (In.): 1/2
- Length (In.): 24
- Max. Working Pressure (PSI): 375
Mfr # 2195-010-000
Key Features:
- Size: 1/2" NPS x 6-1/4" L
- Type: Stainless Steel
- Fits Brand: Acorn
Mfr # K3150-08
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 1/2 in
Mfr # K3150-04
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 1/4 in
Mfr # K3150-16
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 1 in
Mfr # 2760-3LH
Key Features:
- Material: EPDM Rubber
- Weight: 0.62
- Overall Height: 0.75
Mfr # 2780-3LH
Key Features:
- Material: EPDM Rubber
- Overall Height: 1.12
- Overall Length: 38.86
Mfr # K3150-06
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 3/8 in