Box End Pull Wrench
We have the box end pull wrench you need to get the job done right.
Shop Box End Pull Wrench results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Box End Wrench
- Overall Length: 10 3/4 in
- Size: 1-3/16"
Key Features:
- Item: Box End Wrench
- Material: Alloy Steel
- Finish: Black Oxide
Key Features:
- Features: Removable Handle, Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip
- Overall Length: 36 in
- Finish: Black Oxide
Key Features:
- Item: Box End Wrench
- Material: Alloy Steel
- Finish: Black Oxide
Key Features:
- Item: Box End Wrench
- Overall Length: 11 in
- Size: 1-5/8"
Key Features:
- Item: Combo Wrench,High Polish,12 pt.,1-1/4"
- Package Quantity: 1
Key Features:
- Item: Raised Panel Combo Wrench,12 pt.,1-1/4"
- Package Quantity: 1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: 1-1/4-in. Standard SAE Combination Wrench {{1}}
- Size: 1-1/4"
Key Features:
- Features: Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Finish: Satin
- Tether Capable: Tether Capable
Key Features:
- Item: Combination Wrench Set,4-Piece (1-1/16
- Package Quantity: 1
Key Features:
- Features: SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Number of Points: 12
- Finish: Chrome plated
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Shape: Straight
- Finish: Chrome
Key Features:
- Features: Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish: Chrome
- Number of Points: 12
Key Features:
- Item: Combination Wrench Set,19-Piece (1/4 -
- Package Quantity: 1
Key Features:
- Finish: Chrome
- Features: UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Item: Open End Angle Wrench,1-1/4" Angle Head
Key Features:
- Overall Length: 2.36
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Bit Style: Impact Driver
- SAE or Metric: SAE
- Measurement Type: SAE
Key Features:
- Package Quantity: 1
Key Features:
- Finish: Black Oxide
- Ratcheting Configuration: Non-Ratcheting
- Reversing: No
Key Features:
- Features: Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Number of Points: 12
- Overall Length: 16 7/8 in
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Head Movement: Fixed
- Wrench Product Grouping: Wrenches
Key Features:
- Item: Structural Open End Wrench
- Head Size: 1 1/4 in
- Overall Length: 19 in
Key Features:
- Features: This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Reversing: No
- Single End/Double End: Double End
Key Features:
- Finish: Chrome
- Number of Points: 12
- Overall Length: 16 3/4 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Hex Nut
- Thread Size: 1-1/4"-12
- Material: Steel
Key Features:
- Finish: Chrome
- Insulated: No
- Measurement Type: Metric, SAE
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Satin
Key Features:
- Includes: Metal Box
- Measurement Type: SAE
- Handle Type: L-Shape
Key Features:
- Item: Ball Pein Hammer Set
- Type: 4-Piece
- Head Weight (Oz.): 8.0, 12.0, 16.0, 24.0
Key Features:
- Drive Size: 1/4 in
- Overall Length: 12 in
- Bit Style: Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome
Key Features:
- SAE or Metric: Metric
- Number of Points: 12
- Finish: Chrome