Boneham Drill Bushing
If you need a boneham drill bushing we have them at everyday low prices.
Shop Boneham Drill Bushing results
(Showing 1 - 15)
Relevance
Key Features:
- Heat Treatment: Through Hardened
- Head Material: High Speed Steel
- Hardness: Rc 62-64
Key Features:
- Material - Machining: High Speed Steel
- Material: 52100 Thru Hardened
- Decimal Equivalent: 0.5000
Key Features:
- Head Thickness: 7/32"
- Finish: High Speed Steel
- Outside Dia. Tolerance: +0.0017 in /+0.0014 in
Key Features:
- Finish: High Speed Steel
- Bushing Head Type: Headless
- Concentricity Tolerance: .0003" T.I.R. Max
Key Features:
- Head Dia.: 59/64 in
- Bushing Head Type: Headed
- Drill Size: 3/8 in
Key Features:
- Bushing Head Type: Headless
- Overall Length: 5/8 in
- Material: 52100 Thru Hardened
Key Features:
- Length under Head: 1/4"
- Rockwell Hardness: RC 62-64
- Measurement System: Fractional Inch
Key Features:
- Inside Dia. Tolerance: +0.0001 in /+0.0004 in
- Measurement System: Fractional Inch
- Bushing Type: Head Press Fit
Key Features:
- Item - Tapered and QD Bushings: Quick Detachable Bushing
- Bore Bushing Series: QT
- Bore Dia.: 1 in
Key Features:
- Bushing Type: Headless Press Fit
- Material: 52100 Thru Hardened
- Size- Decimal: 1/4" (0.2500)
Key Features:
- Material: 52100 Thru Hardened
- Bushing Type: Headless Liner
- Concentricity Tolerance: .0005" T.I.R. max
Key Features:
- Item - Reducing Bushings: Open Slot Reducing Bushing
- Inside Dia.: 1/2 in
- Outside Dia.: 5/8 in
Key Features:
- Package Quantity: 1
Key Features:
- Drill Bushing Wall Type: Standard Wall
- Material: 52100 Thru Hardened
- Inside Dia.: 3/4 in
Key Features:
- Material: Copper
- Package Quantity: 1