Bolt Extraction
Count on great prices, fast shipping and friendly service every time you order a bolt extraction from Zoro.
Shop Bolt Extraction results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Bolt Extractor
- Type: Tapered
- Size: 7mm
Key Features:
- Drive Size: 1/8", 3/16", 7/32", 5/16", 3/8", 15/32"
- SAE or Metric: SAE
- Item: Screw Extraction Set
Key Features:
- Type: Double-Ended Bits
- Number of Pieces: 28
- Drive Size (In.): 1/4, 3/8
Key Features:
- Type: Double-Ended Bits
- Number of Pieces: 15
- Drive Size (In.): 1/4, 3/8
Key Features:
- Number of Pieces: 4
- Drive Size (In.): 15/32, 9/16, 21/32, 13/16
- Drill Size (In.): 3/4, 7/8, 1-1/8, 1-3/8
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Key Features:
- Number of Pieces: 35
- Drive Size (In.): 5/64" to 1/2"
- Drill Size (In.): N/A
Key Features:
- Item: Screw Extractor Set
- Features: Set includes Spiral Flute Screw Extractors in sizes: EX-1, EX-2, EX-3, EX-4, EX-5 and Drill Bits in sizes: 5/64", 7/64", 5/32", 1/4", 19/64"
- Package Quantity: 1
Key Features:
- Drive Size: 1/8", 3/16", 7/32", 5/16", 3/8", 15/32", 9/16", 21/32", 13/16", 1-1/16"
- SAE or Metric: SAE
- Item: Screw Extraction Set
Key Features:
- Number of Pieces: 5
- For Removing Studs, Bolts, Screws: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, & 5/8"
- Impact Rated: No
Key Features:
- Type: Spiral Flute
- Number of Pieces: 10
- Material: Carbon Steel
Key Features:
- Type: Double-Ended Bits
- Number of Pieces: 8
- Drive Size (In.): 1/4, 3/8
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: SAE, Metric
- Finish: Black Oxide
Key Features:
- Type: Spiral Flute
- Number of Pieces: 6
- Drive Size (In.): #1, #2, #3, #4, #5, #6
Key Features:
- Item: Screw Extractor Set
- Type: 10 Pieces
- For Removing Studs, Bolts, Screws: 1/8" to 1"