Boekel Scientific
If you need a boekel scientific we have them at everyday low prices.
Shop Boekel Scientific results
(Showing 1 - 15)
Relevance
Mfr # 1964745
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 2 7/16 in
- Capacity (In.): 12 in
Mfr # 3018003
Key Features:
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
- Finish - Machining: TiN
- Drill Bit Type: Twist Drill Bit
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 3018002
Key Features:
- Item: Twist Drill Bit Sets
- Drill Bit Material: High Speed Steel
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
Mfr # 2073113
Key Features:
- Cutting Action: Straight and Wide Curve
- Overall Length: 10 in
- Material: Hot Drop Forged Blades
Mfr # 1964716
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 5/8 in
- Characteristics: Quick Grip, Trigger Clamp
Mfr # 59400CD
Key Features:
- Max. Opening: 4"
- Throat Depth: 3 in
- Overall Length: Not Applicable
Mfr # 4SP
Key Features:
- Max. Opening: 1 5/8 in
- Throat Depth: 1 1/4 in
- Overall Length: 4"
Mfr # 60138
Key Features:
- Finish - Machining: Bright
- Drill Bit Type: High Speed Shank Bit
- Impact Rated: No
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 2089100
Key Features:
- Number of Blades: 1
- Blade Material: Bi-Metal
- Overall Thickness: 0.63 in
Mfr # 11SP
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 218HP-300
Key Features:
- Hand Saw Application: Metal, Wood
- Item: Saw
- Blade Length: 12 in
Mfr # 53227
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Mfr # 2081101
Key Features:
- Overall Width: 1 1/2 in
- Includes: Blue Blade
- Number of Blades Included: 1