Body Fastener
If you need a body fastener we have them at everyday low prices.
Shop Body Fastener results
(Showing 1 - 15)
Relevance
Key Features:
- Features: Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Includes: Not Applicable
- Overall Length: 85mm
Key Features:
- Arm Length: 110mm
- Blade Material: Protanium High Torque Steel
- Finish: ProGuard
Key Features:
- Features: Short Shank and Compact Heads Help Improve Access to Tight Spots
- Single End/Double End: Double End
- Wrench Shape: Straight
Key Features:
- Item: HPLC Waste Can
- Material: Polyethylene, Polypropylene
- Color: White
Key Features:
- Arm Length: 5-7/16"
- Blade Material: Alloy steel
- Finish: Chrome
Key Features:
- Features: Short Shank, Slim Head
- Finish: Satin
- Head Angle: 15 Degrees , 75 Degrees
Key Features:
- Features: Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener
- Finish: Satin Chrome
- Overall Length: 3"
Key Features:
- SAE or Metric: Metric
- Wrench Style: Open End
- Wrench Head Sizes: 4mm
Key Features:
- Item: Adjustable Pin Spanner Wrench
- Capacity: 3 15/16 in
- Overall Length: 10 1/2 in
Key Features:
- SAE or Metric: Metric
- Finish: Satin
- Wrench Style: Open End, Tappet
Key Features:
- SAE or Metric: Metric
- Finish: Satin
- Wrench Style: Open End
Key Features:
- Item: Box End Wrench Set
- Material: Alloy Steel
- Finish: Satin
Key Features:
- SAE or Metric: Metric
- Number of Points: 6, 12
- Finish: Satin
Key Features:
- Item: Monkey Wrench
- Overall Length: 9 in
- Jaw Capacity: 2 3/8 in
Key Features:
- Item: Monkey Wrench
- Overall Length: 11 in
- Jaw Capacity: 2 3/4 in