Blue Light
Count on great prices, fast shipping and friendly service every time you order a blue light from Zoro.
Shop Blue Light results
(Showing 1 - 15)
Relevance
Mfr # 70-1095
Key Features:
- Overall Height: 4 3/4 in
- Overall Length: 5 5/8 in
- Material: polycarbonate
Mfr # TLFL20
Key Features:
- Package Quantity: 1
Mfr # 141ST-120B
Key Features:
- Item: Warning Light
- Voltage: 120V AC
- Lamp Type: Strobe Tube
Mfr # M26-B
Key Features:
- Current Drawn: 0.25A AC
- Includes: Magnet and Strap
- Height: 2 in
Mfr # 3085PPM-B
Key Features:
- Item: Strobe Light
- Power Source: 12 to 60V DC
- Height: 6 3/4 in
Mfr # M50B-LED
Key Features:
- Lamp Life: 20,000 hr
- Diameter: 2 1/32 in
- Rating: IPX4
Mfr # 770 BLU
Key Features:
- Color: Blue
- Item: Safety Boundary Light
- Height: 3 7/8 in
Mfr # 70-1095
Key Features:
- Package Quantity: 1
Mfr # KE-LTBL-2R
Key Features:
- Lighting Technology: LED
- Length: 5-1/2"
- Height - Vehicle Lighting: 3 in
Mfr # 141ST-120R
Key Features:
- Item: Warning Light
- Voltage: 120V AC
- Lamp Type: Strobe Tube
Mfr # S328-90A-U
Key Features:
- Item: Casing Gasket
- Material: Buna
- For Use With: Pumps
Mfr # KE-HL1000R
Key Features:
- Rechargeable: Yes
- Lumens: 1000
- Bulb Technology: LED
Mfr # EW2002B
Key Features:
- Overall Height: 3 5/8 in
- Overall Length: 5.6 in
- Overall Width: 3.6 in
Mfr # KE-BL1
Key Features:
- Item: Safety Boundary Light
- Lamp Type: LED
- Voltage: 9 to 64V DC
Mfr # 800505
Key Features:
- Package Quantity: 1