Blower Motor Resistor
If you need a blower motor resistor we have them at everyday low prices.
Shop Blower Motor Resistor results
(Showing 1 - 15)
Relevance
Mfr # D725
Key Features:
- Frame: 48
- Bolt Circle Dia.: 5 1/4 in
- Shaft Dia.: 1/2 in
Mfr # 50752-D500
Key Features:
- Item: Blower Motor, 115V, 135 cfm
- Fits Brand: Fasco
- Package Quantity: 1
Mfr # 3LU83
Key Features:
- Length Less Shaft: 6 3/16 in
- Overall Length: 12 3/16 in
- Motor Sub Application: Direct Drive
Mfr # D727
Key Features:
- Bolt Circle Dia.: 5 1/4 in
- Nominal Efficiency: 0.51 %
- Motor Shaft Rotation: CW/CCW
Mfr # A166
Key Features:
- Item: Blower Motor, 115V, 3200 rpm
- Fits Brand: Fasco
- Package Quantity: 1
Mfr # FDL6001A
Key Features:
- Motor Mounting Type: Stud, Ring, Hole, Band
- Motor Shaft Design: Flat
- Mounting Stud Location: Shaft End
Mfr # 4M183
Key Features:
- Motor Service Factor: 1
- Mounting Stud Pattern: 3 5/8 in x 3 5/8 in
- Voltage: 115V AC
Mfr # DL1026
Key Features:
- Frame: 48
- Motor Shaft Rotation: CW/CCW
- Ins. Class: B
Mfr # DL1056
Key Features:
- Motor Mounting Type: Ring
- Standards: CSA Certified, UL Recognized
- Motor Thermal Protection: Auto
Mfr # 048A11O1674
Key Features:
- Motor Shaft Rotation: CW/CCW
- Overall Length: 10 in
- HP: 1/2
Mfr # 4M100
Key Features:
- Voltage Compatibility: 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Motor Thermal Protection: Auto
- RPM Range: 1,001-1,100
Mfr # D721
Key Features:
- Motor Sub Application: Direct Drive Fan/Blower
- Ins. Class: B
- HP: 1/4, 1/5, 1/6
Mfr # 3LU78
Key Features:
- Item: Direct Drive Blower Motor
- Nominal Efficiency: 62.9 %
- RPM Range: 1,601-1,700
Mfr # 3LU91
Key Features:
- Phase: Single
- Includes: Kit for 2.5 in Hub Ring Assembly
- Bolt Circle Dia.: 5 1/8 in
Mfr # 3LU90
Key Features:
- Max. Ambient Temp.: 40 Degrees C
- Phase: Single
- RPM Range: 1,601-1,700