Blower Motor For Wood Stove
If you need a blower motor for wood stove we have them at everyday low prices.
Shop Blower Motor For Wood Stove results
(Showing 1 - 14)
Relevance
Mfr # D727
Key Features:
- Bolt Circle Dia.: 5 1/4 in
- Nominal Efficiency: 0.51 %
- Motor Shaft Rotation: CW/CCW
Mfr # DL1036
Key Features:
- Stud Size: #8-32
- Motor Bearings: Sleeve
- Full Load Amps: 5 A
Mfr # D703
Key Features:
- Nameplate RPM: 1,075
- Item: Direct Drive Blower Motor
- Motor Mounting Position: All Angle
Mfr # 3S008
Key Features:
- Nameplate RPM: 1,050
- Motor Application: OEM Replacement
- Motor Mounting Type: Lug
Mfr # 97014804
Key Features:
- Item: Blower Assembly
- Fits Brand: Broan
- Includes: Blower Wheel, Motor, Scroll Housing
Mfr # 5RHT9
Key Features:
- Voltage Compatibility: 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
- Mounting Stud Pattern: 3 5/8 in x 3 5/8 in
- Motor Thermal Protection: Auto
Mfr # D923
Key Features:
- Max. Ambient Temp.: 40 Degrees C
- Ins. Class: B
- Full Load Amps: 2.9-2.2-1.7 A
Mfr # D725
Key Features:
- Frame: 48
- Bolt Circle Dia.: 5 1/4 in
- Shaft Dia.: 1/2 in
Mfr # DL1026
Key Features:
- Frame: 48
- Motor Shaft Rotation: CW/CCW
- Ins. Class: B
Mfr # 048A11O11066
Key Features:
- Replacement For: Genteq 3463
- Shaft Dia.: 1/2 in
- Motor Design: Permanent Split Capacitor
Mfr # FDL6002A
Key Features:
- Motor Thermal Protection: Auto
- RPM Range: 1,001-1,100
- Motor Application: HVAC/R
Mfr # WE17X10008
Key Features:
- Item: Blower Motor
- For Use With Mfr. Model Number: 1089101, AH960009, EA960009, PS960009
- Fits Brand: General Electric, Hotpoint, RCA
Mfr # 3LU79
Key Features:
- Max. Ambient Temp.: 40 Degrees C
- Ins. Class: B
- Nameplate RPM: 1,075
Mfr # 4YU32
Key Features:
- Length Less Shaft: 3 in
- Motor Shaft Design: Flat
- Motor Mounting Position: All Angle