Block Magnetic
Count on great prices, fast shipping and friendly service every time you order a block magnetic from Zoro.
Shop Block Magnetic results
(Showing 1 - 14)
Relevance
Mfr # 6898-100
Key Features:
- Item: Magnetic Block
- Shape: V Block
- Material: Hardened steel
Mfr # 500X1X2C8
Key Features:
- Material: Ceramic 8
- Overall Length: 2 in
- Max. Pull: 14 lb
Mfr # C005-0345-030M
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 250X1X2C8
Key Features:
- Material: Ceramic 8
- Overall Length: 2 in
- Max. Pull: 10 lb
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 10E778
Key Features:
- Material: Ceramic 5
- Overall Length: 1 7/8 in
- Max. Pull: 2.8 lb
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # 10E790
Key Features:
- Material: Ceramic 5
- Max. Pull: 3.2 lb
- Thickness: 0.393 in
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # 5C458
Key Features:
- Material: Ceramic 8
- Max. Pull: 12 lb
- Thickness: 0.375 in
Mfr # 2VAL2
Key Features:
- Material: Ceramic 8
- Max. Pull: 3.1 lb
- Thickness: 0.375 in