Blast Cabinet Window
Our endless aisle includes a blast cabinet window and so much more!
Shop Blast Cabinet Window results
(Showing 1 - 15)
Relevance
Mfr # 41915
Key Features:
- Overall Height: 26 in
- Overall Width: 12 in
- Item: Window Underlayment
Mfr # 410476
Key Features:
- Overall Height: 1/8 in
- Overall Width: 12 in
- Item: Safety Glass Window
Mfr # 362401
Key Features:
- Features: Sandblast Replacement Plexiglas window. 25-1/4" X 10-1/4".
- Size: 25-1/4" X 10-1/4".
- Package Quantity: 1
Mfr # 4150029
Key Features:
- Overall Width: 7 in
- Overall Depth: 13 in
- Fits Brand: Allsource
Mfr # 41911
Key Features:
- Feed Type: Siphon
- Fits Brand: Allsource
- Item: Abrasive Blast Nozzle
Mfr # FGVK1
Key Features:
- Item: In-Plant Office Window
- Type: Tempered Safety Glass
- Height: 40 3/4 in
Mfr # 101691G-A
Key Features:
- Application: To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening
- Overall Width: 19 in
- Feed Type: Siphon
Mfr # 11698
Key Features:
- Blasting Accessory Grouping: Windows
- For Use With: 15E778, 448M07, 448M08, 448M09, 53RJ25, 53RJ26, 53RJ27
- Size: 12 x 24 in
Mfr # 41800
Key Features:
- Cabinet Material: Steel
- Min. CFM @ 80 PSI: 15 cfm
- Work Area Depth: 34 in
Mfr # 313286
Key Features:
- Blasting Accessory Grouping: Windows
- For Use With: 3JR97, 3Z848, 3Z887, 3Z947, 6YY21
- Size: 12 x 24 in
Mfr # 41800
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/16 in -1/2 in by 1/64 in
Mfr # AC41913
Key Features:
- Package Quantity: 1
Mfr # 41600
Key Features:
- Blaster Grouping: Portable Abrasive Blaster
- Feed Type: Pressure
- Hopper Capacity (Lb.): 100 lb
Mfr # 41800
Key Features:
- Package Quantity: 1
Mfr # 24815
Key Features:
- Length: 25
- Voltage: 115V
- Application: The OEMTOOLS 24815 Bench Top Abrasive Blast Cabinet is a sturdy welded steel cabinet, a self-contained unit operating on 115V alternating current. It connects to your present air supply and is equipped with an internal blasting gun that controls the air flow. Drawing on years of blasting experience, we designed a bench-top cabinet that is durable, highly efficient and inexpensive. This machine is practical for automobile rebuilders, DIYers, pros, and many industrial applications where quality finishing and cleaning is needed at a fraction of the time required by conventional options.