Blaser Coolant
If you need a blaser coolant we have them at everyday low prices.
Shop Blaser Coolant results
(Showing 1 - 14)
Relevance
Mfr # 2816C-421-0
Key Features:
- Package Quantity: 1
Mfr # 86804
Key Features:
- Green Certification or Other Recognition: USDA Certified Biobased Product
- Container Style: Pail
- Item: Water Soluble Cutting Oil, Concentrate coolant
Mfr # 86803
Key Features:
- Fluid Type: Biodegradable, Chlorine-Free, NO Active Sulfur, NO Heavy Metals Nonstaining, NO Phosphorus, NO Silicon, NO Zinc, Water Soluble coolant
- For Use With: Ferrous and Non-Ferrous Metal Alloys
- Fragrance: Mild Odor
Mfr # L0576-060
Key Features:
- Flash Point: 355°F
- Application: Cutting
- Container Type: Pail
Mfr # 64298102090
Key Features:
- Cutting Fluid Sub-Category: Cutting Oils
- Fragrance: Mild Amine
- Features: Extend Tool Life, Improve Surface Finish, Reduces Heat Build-Up
Mfr # SOL/5
Key Features:
- Features: And Fixtures , Chucks, Coolant Residue Is Easily Removed With Either Water, Leaves A Fluid, Nongumming Film To Prevent Sticky Ways, Or Aqueous Cleaners, Proven To Be Highly Effective In Controlling Built-Up Edge, Tool Holders, Working Solution
- Container Size: 5 gal
- Container Style: Pail
Mfr # 2700061226
Key Features:
- Package Quantity: 12
Mfr # SOL/1
Key Features:
- Container Size: 1 gal
- Application: And Replacing Straight Oil On Some Types Of Screw Machines, Center Less Grinding, Gear Hobbing, Heavy-Duty Broaching
- Container Style: Jug
Mfr # 30693
Key Features:
- For Use With: Alloy Metals
- Color: Amber
- Physical Form: Liquid
Mfr # 05G-RS
Key Features:
- Package Quantity: 1
Mfr # 75014
Key Features:
- Cutting Fluid Sub-Category: Coolants
- Specific Gravity: 1
- Fluid Properties: Chlorine Free
Mfr # 10016E
Key Features:
- Features: And Improve Quality Of Cut, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
- Flash Point: 300 Degrees F
- Item: Cutting Oil
Mfr # 64298102080
Key Features:
- Fluid Properties: Biodegradable, Water Soluble
- Item: Cutting Oil
- Fluid Type: Biodegradable