Blackhawk Epoch
We have the blackhawk epoch you need to get the job done right.
Shop Blackhawk Epoch results
(Showing 1 - 14)
Relevance
Mfr # 64003
Key Features:
- Item: Holster bag
- For Use With: Ruger LCP, KaHR, P380, Taurus 738TCP (Six Shot), Magnum ResearchME 350
- Color: Black
Mfr # BW-2251R
Key Features:
- SAE or Metric: Metric
- Wrench Style: Stubby, Combination
- Finish: Full Polished
Mfr # MF-017
Key Features:
- Features: The Box End is Countersunk for Easy Application to the Fastener, Box Ends Incorporate the Torqueplus(TM) System
- Finish: Satin
- Includes: (17) Combination Wrench Set: (1) 4-1/16"Length of size 1/4", (1) 4-1/16"Length of size 5/16", (1) 5-1/4"Length of size 3/8", (1) 5-7/8"Length of size 7/16", (1) 6-1/2"Length of size 1/2", (1) 7-1/4"Length of size 9/16, (1) 8"Length of size 5/8", (1) 8-13/16"Length of size 3/4", (1) 11-11/16"Length of size 7/8", (1) 11-11/16"Length of size 13/16", (1) 12-11/16"Length of size 15/16", (1) 13-9/16"Length of size 1, (1) 14-13/16"Length of size 1-1/16", (1) 15-5/8"Length of size 1-1/8", (1) 16-15/16"Length of size 1-1/4", (1) 17-13/16"Length of size 1-5/16", (1) 8-13/16"Length of size 11/16"
Mfr # 1218-S
Key Features:
- Item: Socket Set
- Measurement Type: SAE
- Drive Size: 1/2"
Mfr # B65114
Key Features:
- Item: Blackhawk Automotive
- Features: Automatic Pump Overload System
- Includes: Molded Plastic Case
Mfr # ZT-1102
Key Features:
- Blade Width: 1 in
- Blade Material: Carbon Steel
- Blade Length: 5 43/64 in
Mfr # 4127-75
Key Features:
- Item: Coil Cleaner
- Characteristics: Non-Fragrance
- Size: 18 oz
Mfr # 81021
Key Features:
- Item: Holster
- Color: Black
- Hand: Right
Mfr # 1226NB
Key Features:
- Drive Size: 1/2"
- Sockets Included: 6 Pt. Std: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in in, Deep: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
- Item: Socket Set
Mfr # 34950R
Key Features:
- SAE or Metric: SAE
- Finish: Full Polished
- Reversing: Yes
Mfr # 8924MNB
Key Features:
- Impact Rated: No
- Finish: Full Polish
- Drive Size: 3/8"
Mfr # 415-B
Key Features:
- Tether Capable: Tether Capable
- Number of Pieces: 15
- Flex Socket Point Styles Included: None
Mfr # BW-3250L
Key Features:
- Finish: Polished
- SAE or Metric: Metric
- Item: Ratcheting Wrench Set
Mfr # U-1512DS
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Finish: Black Oxide