Bl Thrust Ball Bearings
We have the bl thrust ball bearings you need to get the job done right.
Shop Bl Thrust Ball Bearings results
(Showing 1 - 11)
Relevance
Mfr # D5
Key Features:
- Item: Banded Ball Thrust Bearing
- Static Load Capacity (Lb.): 7300
- Dynamic Load Capacity (Lb.): 4250
Mfr # AKL.D17
Key Features:
- Type: Banded Ball
- Cage Material: Steel
- Lubrication: Oil
Mfr # AKL.D5
Key Features:
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Height (In.): 0.563 in
Mfr # AKL.D9
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb
Mfr # AKL.D1
Key Features:
- Static Load Capacity (Lb.): 5,600 lb
- Height (In.): 0.563 in
- Max. RPM: 7,000 RPM
Mfr # AKL.D3
Key Features:
- Bore Dia. (In.): 0.625 in
- Dynamic Load Capacity (Lb.): 4,100 lb
- Direction: Axial
Mfr # DWADT1420
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Combination Drill and Tap
- Tap Material: High Speed Steel
Mfr # NTA613
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 9.5 mm
- Outside Dia. (mm): 20.6 mm
Mfr # 5306 ZZ/C3 PRX
Key Features:
- Item: Angular Contact Ball Bearing
- Bore Dia.: 30 mm
- Outside Dia.: 72 mm
Mfr # R8 2RS PRX
Key Features:
- Material: 52100 Steel
- Bore Dia.: 0.5"
- Outside Dia.: 1.125"
Mfr # NTA512
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 7.9 mm
- Outside Dia. (mm): 19.1 mm