Binding Spines
Count on great prices, fast shipping and friendly service every time you order binding spines from Zoro.
Shop Binding Spines results
(Showing 1 - 15)
Relevance
Mfr # 378317
Key Features:
- Item: Binding Spine
- Type: Comb
- Size: 3/8 in
Mfr # 70058B
Key Features:
- Type: Comb
- Item: Binding Spine
- Size: 5/8 in
Mfr # 70014B
Key Features:
- Item: Binding Spine
- Type: Comb
- Size: 1/4 in
Mfr # 4000137
Key Features:
- Item: CombBind Black Binding Spines
- Type: CombBind, 19 hole
- Size: Letter
Mfr # 1VZZ4
Key Features:
- Material: Solid Brass
- Finish: Satin Chrome
- Color: Silver
Mfr # 6055002
Key Features:
- Package Quantity: 1
Mfr # 2EYV5
Key Features:
- Promotion Restriction: Not eligible for promotion
- Material: Aluminum
- Alloy Type: 6061
Mfr # 1ZTJ5
Key Features:
- Item: Wire Shelving Unit
- Shelving Type: Starter
- Width: 48"
Mfr # 6055002
Key Features:
- Item: Double-Sided Foam Tape
- Tape Backing Material: Acrylic Foam
- Tape Adhesive: Acrylic
Mfr # 5UDN7
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/16 in -1/2 in by 1/32 in
Mfr # 2CEC6
Key Features:
- Security Seal Type: Lead and Wire Seals
- Security Seal Primary Application: General Purpose
- Security Seal Primary Material: Stainless Steel
Mfr # 0310015607
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: 90 Degree Street Elbow
- Fitting Schedule/Class: Class 150
Mfr # 2NPC6
Key Features:
- Item: Cylindrical Vibration Isolator
- Type: Male Threads Both Ends
- Max. Load Downward Compression (Lb.): 370 lb
Mfr # 470-FHC
Key Features:
- Item: Triple Head Lever Bender
- Outside Dia. Tubing (In.): 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Centerline Bend Radius: 15/16 in, 7/16, 9/16, 11/16
Mfr # 2EXC7
Key Features:
- Promotion Restriction: Not eligible for promotion
- Alloy Type: 303
- Diameter: 1/8 in