Bilge Pump Switch
If you need a bilge pump switch we have them at everyday low prices.
Shop Bilge Pump Switch results
(Showing 1 - 36)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 5.3 gpm
Key Features:
- HP - Pumps: 1 hp
- Voltage - Pumps: 230/460V AC
- Phase - Pumps: 3
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Key Features:
- HP: 1/10 hp
- Body Material: Nickel-Plated Brass
- Cord Length: 6 ft
Key Features:
- HP - Pumps: 3/4 hp
- Voltage - Pumps: 120/240V AC
- Phase - Pumps: 1
Key Features:
- Voltage: 115V AC
- Item: Potable Water Circulating Pump
- HP: 1/6 hp
Key Features:
- HP: 1/6
- Switch Actuation: Manual
- Body Material: Cast Aluminum
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Key Features:
- HP - Pumps: 3 hp
- Voltage - Pumps: 208 to 240/480V AC
- Phase - Pumps: 3
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 10.6 gpm
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/8 hp
Key Features:
- HP: 1/6
- Switch Actuation: No Switch Included
- Body Material: Aluminum
Key Features:
- HP - Pumps: 3/4 hp
- Voltage - Pumps: 208 to 240/480V AC
- Phase - Pumps: 3
Key Features:
- For Use With: Chemical Transfer
- Housing Material: Polypropylene
- Includes: Clamp, Hose, Motor, Pump
Key Features:
- Action Type: Siphon
- Suction Tube Length: 15.2500 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Buna N
- Max. Flow: 45 gpm
Key Features:
- HP - Pumps: 5 hp
- Voltage - Pumps: 208 to 240/480V AC
- Phase - Pumps: 3
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Key Features:
- HP - Pumps: 2 hp
- Voltage - Pumps: 208 to 240/480V AC
- Phase - Pumps: 3
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- Item: Centrifugal Pump
- HP: 1/40 hp
- Voltage: 115V
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in GHT
- Outlet: 3/4 in GHT
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- HP: 1/4
- Switch Actuation: Sensor
- Body Material: Plastic
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Buna N
- Max. Flow: 49 gpm
Key Features:
- Item: 2355 Submersible Utility Pump, 1/3Hp
- Package Quantity: 1
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Key Features:
- HP: 1/10 hp
- Cord Length: 6 ft
- Max. Head: 39 ft
Key Features:
- Item: Centrifugal Pump
- HP: 1/125
- Voltage: 115V
Key Features:
- Item: Centrifugal Pump
- HP: 1/200 hp
- Voltage: 115V