Big Wrenches
We make finding big wrenches fast and simple every time!
Shop Big Wrenches results
(Showing 1 - 15)
Relevance
Mfr # 8153
Key Features:
- Overall Length: 500mm
- Features: Ratchet Mechanism Developed for Uniform, Reliable Crimping of Non-Insulated Crimp Lug Terminals to Conductors and to Secure Completed Crimping Cycles and Positive Locking; Asymmetrical Press Inserts for Optimal Termination; Press Inserts Mark the Connector, to Allow the Correct Use of the Tool to be Checked; Long Handles Enable Double-Handed Use and Effortless Crimping
- Application: Big Terminals
Mfr # 150296-75
Key Features:
- Item: Housing Wrench
- Material of Construction: Polypropylene
- For Use With: 10 in BB Housing
Mfr # 150469-75
Key Features:
- Height (In.): 13 1/8 in
- Width (In.): 7 1/4 in
- Max. Pressure (PSI): 100 psi
Mfr # 150233-75
Key Features:
- Height (In.): 23 3/8 in
- Width (In.): 7 1/4 in
- Max. Pressure (PSI): 90 psi
Mfr # PENTEK-HFPP-34-PR-20
Key Features:
- Package Quantity: 1
Mfr # TBM14M
Key Features:
- Item: Hydraulic Crimper
- Insulated / Uninsulated: Uninsulated
- Capacity: Up to 750 MCM Aluminum, Up to 900 MCM Copper
Mfr # ET1187-001
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Max. Crimping Force - Crimper: 10 ton
Mfr # 150237-75
Key Features:
- Height (In.): 13 1/8 in
- Width (In.): 7 1/4 in
- Max. Pressure (PSI): 100 psi
Mfr # 150235-75
Key Features:
- Height (In.): 23 7/8 in
- Width (In.): 7 1/4 in
- Max. Pressure (PSI): 90 psi
Mfr # 150467-75
Key Features:
- Height (In.): 23 7/8 in
- Width (In.): 7 1/4 in
- Max. Pressure (PSI): 90 psi
Mfr # TL-ZDT-HCT-300
Key Features:
- Package Quantity: 1
Mfr # T-420-001
Key Features:
- Item: Crimper System,63680
- Package Quantity: 1
Mfr # ET4001-015
Key Features:
- Item: Crimper System,63700
- Package Quantity: 1