Bessey Toggle & Latch Clamps
We make finding bessey toggle & latch clamps fast and simple every time!
Shop Bessey Toggle & Latch Clamps results
(Showing 1 - 15)
Relevance
Mfr # STC-IHH25
Key Features:
- Item: Straight Line Clamp
- Holding Capacity (Lb.): 700 lb
- Overall Height (In.): 1.625 in
Mfr # STC-HH50
Key Features:
- Item: Auto-Adjust Toggle Clamp
- Holding Capacity (Lb.): 700 lb
- Overall Height (In.): 2 in
Mfr # STC-HH70
Key Features:
- Item: Auto-Adjust Toggle Clamp
- Holding Capacity (Lb.): 700 lb
- Overall Height (In.): 2.375 in
Mfr # STC-VH20
Key Features:
- Item: Auto-Adjust Toggle Clamp
- Type: Vertical with Open Arm and Horizontal Base Plate
- Holding Capacity (Lb.): 450
Mfr # 5305-B
Key Features:
- Item: Horizontal Handle Toggle Clamp
- Holding Capacity (Lb.): 600 lb
- Overall Height (In.): 1.2 in
Mfr # 13G554
Key Features:
- Item: Latch Clamp
- Type: Horizontal Handle Hold Down, SS
- Holding Capacity (Lb.): 360
Mfr # 13G556
Key Features:
- Item: Latch Clamp
- Type: Horizontal Handle Hold Down, SS
- Holding Capacity (Lb.): 700
Mfr # 13G558
Key Features:
- Item: Latch Clamp
- Type: Horizontal Handle Hold Down, SS
- Holding Capacity (Lb.): 2,000
Mfr # 225-UB
Key Features:
- Item: Clamp Hold-Down Action 225-Ub
- Package Quantity: 1
Mfr # 1XPE6
Key Features:
- Item: Draw Latch
- Locking/Nonlocking: Non-locking
- Catch/Latch Finish: Stainless Steel
Mfr # 351-BSS
Key Features:
- Item: Clamp Pull-Action 351-Bss
- Application: Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
- Overall Width: 0.87 in
Mfr # 807-U
Key Features:
- Item: Swing/Toggle Clamp
- Holding Capacity (Lb.): 375
- Material: Steel
Mfr # IBEAM48
Key Features:
- Handle Material: Cast Iron
- Throat Depth (In.): 2 in
- Width: 2"
Mfr # SC 110V
Key Features:
- Item: Induction Bearing Heater
- Bearing Max. OD: 11 in
- Bearing Width: 4 in
Mfr # IBEAM60
Key Features:
- Handle Material: Cast Iron
- Throat Depth (In.): 2 in
- Width: 2"