Bessey Indicator Holders, Bases, And Stands
Count on great prices, fast shipping and friendly service every time you order bessey indicator holders, bases, and stands from Zoro.
Shop Bessey Indicator Holders, Bases, And Stands results
(Showing 1 - 13)
Relevance
Mfr # VAC-6
Key Features:
- Item: Replacement Strap Clamp Corner Clips
- Jaw Width (In.): 8-7/64
- Application: Corner Clips
Mfr # VAS-23+2K-CB
Key Features:
- Item: Strap Clamp
- Overall Length (In.): 7 1/2 in
- Frame Material: Glass Filled Nylon
Mfr # DG61003
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1 31/32 W. x 2 23/64 L. x 2 5/32 H.
Mfr # S668CZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Type: w/Model 196 Indicator and Case
Mfr # DG6160
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 2 W x 23-51/64 L x 23-5/32 H
Mfr # S668DZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Mfr # 660
Key Features:
- Features: Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
- Finish: Black
- Includes: Base and Adjustable Arms
Mfr # 67B
Key Features:
- Item: Scriber
- Point Type: Short Bend, Straight
- Magnet End: No
Mfr # FC1692-440-SS
Key Features:
- Item: Round Standoffs
- Thread Size: #4-40
- Body Length: 1 in
Mfr # 2900-3-1
Key Features:
- Item: Digital Indicator
- Series: Series 2900
- Range: 0 in to 1 in
Mfr # IBEAM48
Key Features:
- Handle Material: Cast Iron
- Throat Depth (In.): 2 in
- Width: 2"
Mfr # SC 110V
Key Features:
- Item: Induction Bearing Heater
- Bearing Max. OD: 11 in
- Bearing Width: 4 in
Mfr # IBEAM60
Key Features:
- Handle Material: Cast Iron
- Throat Depth (In.): 2 in
- Width: 2"