Bessey Flooring Installation Tools
If you need bessey flooring installation tools we have them at everyday low prices.
Shop Bessey Flooring Installation Tools results
(Showing 1 - 13)
Relevance
Mfr # AV2
Key Features:
- Item: Floor Spacer
- Application: Insert Between Wall and First Row of Flooring, Laminate Flooring, Solid Wood
- Capacity: 5 to 20mm
Mfr # PVA
Key Features:
- Item: Flooring Clamp
- Application: Laminate Flooring, Solid Wood
- Capacity: 1 in
Mfr # 13P508
Key Features:
- Item: Scraper
- Application: For Removing Old Floors and Debris
- Size: 18"
Mfr # 10-935
Key Features:
- Item: Floor and Wall Roller
- Application: Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
- Capacity: 35 Lbs.
Mfr # 10-952
Key Features:
- Item: Floor Roller
- Application: Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
- Capacity: 100 lbs.
Mfr # 62909Q
Key Features:
- Item: Scraper
- Application: For Cleanup, Removes Old Tile, Adhesives, Vinyl Carpet and other Floor Covering Materials
- Size: 8" Blade Width
Mfr # 2057-4
Key Features:
- Item: Adhesive
- Type: Vinyl Composition Tile Adhesive
- Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Mfr # 75006Q
Key Features:
- Item: Scraper
- Application: For Roofing, Asphalt, Tile, Cement and Plaster
- Type: 7" Heavy-Duty
Mfr # DC363
Key Features:
- Item: Mixing Paddle
- Type: Unomixer
- Size: 16 in
Mfr # KTI-70020
Key Features:
- Blade Width: 1"
- Blade Material: Steel
- Overall Length: 11"
Mfr # IBEAM48
Key Features:
- Handle Material: Cast Iron
- Throat Depth (In.): 2 in
- Width: 2"
Mfr # SC 110V
Key Features:
- Item: Induction Bearing Heater
- Bearing Max. OD: 11 in
- Bearing Width: 4 in
Mfr # IBEAM60
Key Features:
- Handle Material: Cast Iron
- Throat Depth (In.): 2 in
- Width: 2"