Bent Long Nose Plier
If you need a bent long nose plier we have them at everyday low prices.
Shop Bent Long Nose Plier results
(Showing 1 - 36)
Relevance
Mfr # J225G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Diamond Serrated Jaws
Mfr # 1UKK7
Key Features:
- Overall Length: Long Reach
- Jaw Width: 1/4 in
- Features: Standards :ASME B107.20M; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 4-1/8", Jaw Bend: 45 Degrees, Tip Width: 5/32"
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # J222G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Very Thin Nose
Mfr # W1117C
Key Features:
- Overall Length: 6"
- Item: Long Nose Plier,6"
- Package Quantity: 1
Mfr # 84-102
Key Features:
- Overall Length: Standard
- Jaw Width: 7/16"
- Features: Durable, Oil Resistant, Strong
Mfr # 48-22-6101
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: Standard
- Jaw Width: 1/2 in
Mfr # 53JW96
Key Features:
- Overall Length: Long Reach
- Features: Standards ASME B107.500; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 3-7/8", Jaw Bend: 0 Degrees, Tip Width: 1/8"
- Material: Chrome Vanadium Steel
Mfr # 10953
Key Features:
- Overall Length: 152mm
- Features: Mirror Polished to Provide Excellent Rust Resistance; Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material: Stainless Steel
Mfr # J240G
Key Features:
- Overall Length: Long Reach
- Jaw Width: 3/4 in
- Features: Extra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
Mfr # D203-6
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Thin Nose
Mfr # J223G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Extra Thin Nose
Mfr # NN7776VN
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Copper Alloy Joint Rivet, Ergonomic Handle, Extra Thin Nose
Mfr # D203-8
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Extended Handles
Mfr # 53JX01
Key Features:
- Overall Length: Standard
- Features: Standards ASME B107.500; Gripping Surface Smooth; Needle Nose Pliers, Jaw Length: 1-1/4", Jaw Bend: 0 Degrees, Tip Width: 1/8"
- Material: Steel
Mfr # J226G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Induction Hardened Cutting Edges
Mfr # 317
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Mfr # J241G
Key Features:
- Overall Length: Long Reach
- Jaw Width: 3/4 in
- Features: Extra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
Mfr # 84-101
Key Features:
- Overall Length: 6-3/4"
- Jaw Width: 5/16"
- Features: Durable, Oil Resistant, Strong
Mfr # PSX201C-06
Key Features:
- Overall Length: 13-17/64"
- Jaw Width: 23/64"
- Features: Long Reach Pliers for Better Access In Tight Spaces; Double Joints Allows The Jaws to Open a Greater Distance than The Handle; Compound Joint Opens Wider With Less Effort; Flush Rivets are Stronger and Have A Thinner Profile; Milled Grooves In The Tips Grip Fasteners and Other Objects Tightly
Mfr # 31 11 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Forged, Oil-Hardened
Mfr # 32625
Key Features:
- Overall Length: 8"
- Jaw Width: 0.74"
- Features: Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints
Mfr # D318-51/2C
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2"
- Features: Knurled Jaws for Sure Wrapping and Looping; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control
Mfr # 2078226
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # J203-8N
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Heavier Design for Greater Cutting Power; Induction Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble; Hard, Black Material for Toughness and Durability; Color-Coded Handles Allow Quick Identification of Tool
Mfr # BN5
Key Features:
- Overall Length: Standard
- Jaw Width: 1/4 in
- Features: High Leverage
Mfr # J228G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws
Mfr # J227G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws
Mfr # E318
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: High Leverage
Mfr # J226-01G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Induction Hardened Cutting Edges
Mfr # D335-51/2C
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Extra Thin Nose
Mfr # L4GN
Key Features:
- Overall Length: Standard
- Jaw Width: 3/8 in
- Features: Copper Alloy Joint Rivet, Ergonomic Handle
Mfr # D203-6C
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Thin Nose
Mfr # 89-871
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Bent Nose Helps Reach Objects in Cramped Space
Mfr # 26 11 200
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps
Mfr # D055003
Key Features:
- Size: 11"
- Package Quantity: 1