Bell And Gossett Pump Flanges
Count on great prices, fast shipping and friendly service every time you order bell and gossett pump flanges from Zoro.
Shop Bell And Gossett Pump Flanges results
(Showing 1 - 15)
Relevance
Mfr # 101204
Key Features:
- Pipe Size (In.): 1-1/2
- Fits Pump: Cast-Iron In-Line
- Material: Cast Iron
Mfr # 101207
Key Features:
- Item: Flange
- Pipe Size (In.): 1-1/2
- For Pump Number: 4PC80, 4RC93, 4PD09, 4JA85, 4JA86
Mfr # 110-252F-1
Key Features:
- Material: Cast Iron
- Gasket: Not Included
- Fits Pump: 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
Mfr # FLANGE CI 0.75" NPT FS2+HWKIT
Key Features:
- Material: Cast Iron
- Max. Pressure (PSI): 150 psi
- Pipe Size (In.): 3/4 NPT
Mfr # 110-251F
Key Features:
- Fits Pump: 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
- Includes: Bolts, Nuts
- Max. Pressure (PSI): 125 psi
Mfr # 007-007RP
Key Features:
- Package Quantity: 1
- For Pump Number: 2KGV8, 2KGV9, 3GZV6, 4PC79, 5CHK4, 5CHK6
- Max. Working Pressure (PSI): 125
Mfr # FLANGE LF BRZ 0.75" NPT F2+HWKIT
Key Features:
- Max. Operating Temp.: 230 Degrees F
- Item: Flange
- Gasket: Included
Mfr # 110-254F-1
Key Features:
- Pipe Size (In.): 1-1/2 NPT
- Max. Pressure (PSI): 125 psi
- Gasket: Not Included
Mfr # 106189
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Mfr # 340-4N5
Key Features:
- Item: Bell
- Audible Alarm Type: Bell
- Visual Indicator Type: No Visual Indicator
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 110196LF
Key Features:
- Pipe Size: 3/4"
- Connection Type: NPT
- Body Material: Brass
Mfr # 186862LF
Key Features:
- Item: Seal Kit
- Includes: Shaft Gasket
- For Pump Number: 4RD29, 4RD30, 4RD32 to 4RD34, 5DPY9, 5DPZ0 to 5DPZ4
Mfr # 87
Key Features:
- Item: Air Vent
- Material of Construction: Brass
- Max. Temp. (F): 240 Degrees F
Mfr # 118705
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118705
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 4RD17