Beaker Heater
Our endless aisle includes a beaker heater and so much more!
Shop Beaker Heater results
(Showing 1 - 15)
Relevance
Mfr # GBH0600-2
Key Features:
- Item: Beaker Heater
- Max. Temp.: 450 Degrees F
- Voltage: 240V
Mfr # GBH0250-1
Key Features:
- Item: Beaker Heater
- Max. Temp.: 450 Degrees F
- Voltage: 120V
Mfr # SRL12121
Key Features:
- Controller: Not Included
- Heating Device Type: Blanket
- Wattage: 360 W
Mfr # 9550-01
Key Features:
- Item: Duct to Duct Connector
- Length: 10 in
- Construction: Galvanized Steel
Mfr # 110705
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: Contains Three 1/4 in NPT Quick Connect ADPT x 1/4 in Flare 90 Degree Swivel Fitting and Three Spare O-Rings
Mfr # D35CXA-2
Key Features:
- Item: Tool Post Holder
- Type: Turning, Facing and Boring
- For Use With: CXA Tool Post
Mfr # CUVF861
Key Features:
- Item: UV Counterfeit Detector Replacement Bulb
- For Use With: 3YMJ8, 3YMJ9
- Height: 1 in
Mfr # HSTAT102010
Key Features:
- Temp. Range (C): 10 Degrees to 218 Degrees
- Length: 10 ft
- Item: Heating Tape
Mfr # DHLS15
Key Features:
- Item: Drum Heater
- Watts: 1,200 W
- Amps AC: 10 A
Mfr # RKF051200240
Key Features:
- Amps: 1 A
- Voltage: 120V
- Includes Controller: No
Mfr # HSTAT101010
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Mfr # BSAT101004
Key Features:
- Heating Device Outer Material: Silicone Rubber
- Standards: CE, REACH, RoHS
- Includes Controller: Yes
Mfr # FFSL81-100
Key Features:
- Standards: cETLus
- Width: 0.5 in
- Temp. Range: -40 Degrees to 150 Degrees F
Mfr # DHCS15R
Key Features:
- Item: Silicone Rubber Heater
- Watts: 1,200 W
- Amps AC: 10 A
Mfr # HSTAT101006
Key Features:
- Wattage: 432 W
- Heating Device Outer Material: Silicone Rubber
- Length: 6 ft
Explore More
caframo mixers
raytech ultrasonic cleaners
genie mixers
quincy lab laboratory ovens
aries filterworks filter cartridges
mighty scope microscopes & accessories
nasco sampling lab supplies parts
lw scientific centrifuge tubes
aven microscopes & accessories
benchmark scientific mixer accessories
talboys heating & cooling equipment
wheaton mixer accessories