Battery Crimper
Our endless aisle includes a battery crimper and so much more!
Shop Battery Crimper results
(Showing 1 - 15)
Relevance
Mfr # 2006
Key Features:
- Item: Crimper
- For Use With: Crimping Lugs and Terminals
- Overall Length: 19 1/2 in
Mfr # 15600
Key Features:
- Item: Battery/Welding Cable End Crimper
- Package Quantity: 1
Mfr # 4245-001
Key Features:
- Item: Cub Crimper,15" Handle
- Package Quantity: 1
Mfr # BAT20-12T165
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cordless 12 tons Crimper with Case
- Application: Cable Crimping
Mfr # BAT207T144H
Key Features:
- Primary Application: Cable Cutting/Crimping
- Overall Length: 26" (66 cm)
- Overall Width: 6" (15.2 cm)
Mfr # DCE300M2
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 36 in
- Features: Bright LED Light Helps to Illuminate the Crimping Area When Working in Dark Spaces, Integrated LED Interface, Onboard Intelligence System
Mfr # 2779-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Handle Type: Pistol Grip
- Overall Length: 16 in
Mfr # DCE200M2K
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 14 in
- Features: Bright LED Helps to Illuminate the Crimping Area when Working in Dark Spaces, Onboard Intelligence System Integrated in Tool Provides Detailed Reports of the Date, Time, and Force, Crimping Jaws Have Black Galvanized Coating to Protect from Corrosion, Integrated LED Interface is Used to Communicate Power on or Power off, Battery State of Charge, Cycle Completion, and if Recalibration or Service is Needed, Successfully Completed Cycles of the Presses Completed by the Tool as well as the Tools Calibration and Service History
Mfr # 2679-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 13.3 in
- Features: Interchangeable, Jaw for Repetitive Crimping, Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Mfr # DCE151TD1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 4.5 cu. ft.
- Primary Crimping Application: Electrical Cable
Mfr # BAT207T1
Key Features:
- Item: Cable Crimper,BG Die Groove,Cordless
- Width: 6"
- Overall Length: 26"
Mfr # 2679-22, 49-16-KITA
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 18 V
- Cordless Tools Included: Crimping Tool
Mfr # BAT20-7T14
Key Features:
- Item: Cable Cutter Crimper Kit,Cordless,7 tons
- Voltage: 20V
- Application: Cable Cutting/Crimping
Mfr # BAT20-7T
Key Features:
- Application: Cable Cutting/Crimping
- Features: Compatible With Industry Standard W-Style Dies; 7 Ton Hydraulic Force Crimps a Larger Capacity Faster than Similar Models on the Market; Two Work Lights Illuminate Darker Spaces; Include: Bag; Powered by DeWALT 20V Lithium-Ion Batteries
- Material: ABS, PA6, GF20%, TPE