Bathtub Drain Extractor
Our endless aisle includes a bathtub drain extractor and so much more!
Shop Bathtub Drain Extractor results
(Showing 1 - 15)
Relevance
Mfr # 34A509
Key Features:
- Item: Bathtub Drain Key
- Material: Alloy Steel, Aluminum
- Capacity (In.): 1 1/4 in, 1 1/2 in
Mfr # 5255
Key Features:
- Item: Tub Drain Tool Remover
- Construction: Steel
- Capacity (In.): 1 1/2 in
Mfr # 4500
Key Features:
- Item: Drain Key
- Material: Brass, Zinc
- Capacity (In.): 1 1/4 in, 1 1/2 in
Mfr # J40018
Key Features:
- Item: Tub Drain Removal Tool
- Package Quantity: 1
Mfr # 97258
Key Features:
- Item: Tub Drain Wrench
- Material: Alloy Steel
- Package Quantity: 1
Mfr # 342
Key Features:
- Item: Internal Pipe Wrench
- Material: Alloy Steel
- Function: Holds Closet Spuds, Bath, Basin and Sink Strainers Through 2 in, Used to Install or Extract 1 to 2 in Nipples
Mfr # 120 105711S1
Key Features:
- Item: DC Power Solenoid
- Coil Voltage DC: 12 V DC
- Amps: 100
Mfr # 6020
Key Features:
- Item: Tub Drain Wrench
- Material: Zinc
- Package Quantity: 1
Mfr # 139/4
Key Features:
- Item: Internal Pipe Wrench
- Material: Alloy Steel
- Capacity (In.): 3/8, 1/2, 3/4, 1
Mfr # J140SET
Key Features:
- Item: Internal Pipe Wrench
- Material: Hardened Steel
- Construction: Hardened Steel
Mfr # 3943
Key Features:
- Item: Compression Sleeve Puller
- Function: Removes Compression Sleeves without Damaging Pipe. Screws Directly into Compression Nut for Removal
- Type: Works with Coarse, Fine Thread
Mfr # DLL201
Key Features:
- Connection: 1-1/2"
- Color/Finish: Polished Chrome
- Drain Material: Brass
Mfr # 20354-SSFK1
Key Features:
- Overall Width: 1 in
- Includes: (3) Titanium Edge Blades
- Handle Type: Comfort Grip
Mfr # 48750-PP-CP-G
Key Features:
- Pipe Dia. - Drains: 2 7/8 in
- Drain Material: Plastic, Stainless Steel
- Grid Material: Stainless Steel
Mfr # 3825
Key Features:
- Item: Universal Faucet Wrench
- Capacity (In.): 3/4 to 1-1/8
- Overall Length (In.): 1-1/8