Barrel Pumps
We have the barrel pumps you need to get the job done right.
Shop Barrel Pumps results
(Showing 1 - 14)
Relevance
Mfr # 44125
Key Features:
- Action Type: Lever
- Housing Material: Steel
- For Use With: Oil Based Fluids, Heating Oils, Motor Oils, Heavy & Light Oils, Diesel & Kerosene
Mfr # 8080
Key Features:
- For Use With: For Use with Petroleum Based Fluids
- Application: Gas, Diesel Fuel
- Item: Barrel Pump
Mfr # 44116
Key Features:
- Action Type: Piston
- For Use With: Oil Based Fluids, Heating Oils, Motor Oils, Heavy & Light Oils, Diesel & Kerosene
- Item: Barrel Pump,Lever Action,Standard
Mfr # 5NUD4
Key Features:
- Item: Hand Operated Drum Pump
- Includes: 2 In And 1 1/2 In Drum Bung, Steel Discharge Spout, Telescopic Suction Tube
- Type: Lever Action
Mfr # KTI72200
Key Features:
- Item: Hand Rotary Style Barrel Pump,72200
- Package Quantity: 1
Mfr # 19XH39
Key Features:
- Item: Hand Operated Drum Pump
- Grease Pump Operation: Basic Pump with Spout
- Output: Up to 8.70 oz. Per Stroke
Mfr # KTI72205
Key Features:
- Item: Barrel Pump,Lever Style,72205
- Package Quantity: 1
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # 15F214
Key Features:
- Item: Hand Operated Drum Pump
- Type: Lever Action
- Container Size: 15 to 55 gal.
Mfr # 7765
Key Features:
- Material: Aluminum, Alloy Steel, Plastic, Metal, Rubber
- Fits: 15 to 55 gal Drums
- Fit Type: Universal
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # 55-303
Key Features:
- Action Type: Rotary
- Suction Tube Length: 42 in
- For Media Type: Hydraulic Oil, Motor Oil