Barometric Damper
We have the barometric damper you need to get the job done right.
Shop Barometric Damper results
(Showing 1 - 15)
Relevance
Mfr # 32140
Key Features:
- Package Quantity: 1
Mfr # 6"RC
Key Features:
- Item: 5-7"dia 6.6"H 7.6"L SS Barmtc Drft Cntrl
- Diameter: 5 in to 7 in
- Width: 6 5/8 in
Mfr # 7"RC
Key Features:
- Item: 6-8"dia SS Barometric Draft Control
- Application: Oil or Solid Fuel
- Diameter: 6 in to 8 in
Mfr # 8"RC
Key Features:
- Item: 7-9"dia SS Barometric Draft Control
- Application: Oil or Solid Fuel
- Diameter: 7 in to 9 in
Mfr # 8"MG1
Key Features:
- Item: 8"dia SS Barometric Draft Control
- Color: Silver
- Material: Galvanized Steel
Mfr # 4JRL8
Key Features:
- Item: 8"dia Steel Snap-On Control Damper
- Duct Size: 8 in
- Overall Dia.: 7 3/4 in
Mfr # GVD-8PL
Key Features:
- Item: SS Motrzd Vent Dampr,8.1"L 12.9"H 8.1"W
- Pipe Size: 8 in
- Material: Stainless Steel
Mfr # 3HHL4
Key Features:
- Item: 7.75"H-W 4.5"L Aluminum Backdraft Damper
- Type: No Flange, Horizontal or Vertical Mount
- Damper Size (In.): 7-3/4 x 7-3/4
Mfr # 3C315
Key Features:
- Item: 27"H-W 12"L Squ Alu Mtrzd Cntrl Dampr
- For Fan Dia.: 24 in
- Voltage: 100 to 240
Mfr # 3HHL5
Key Features:
- Item: 15.8"H-W 4.5"L Alu Spring Bkdrft Dampr
- Type: No Flange, Horizontal or Vertical Mount
- Damper Size (In.): 15-3/4 x 15-3/4
Mfr # GVD-10PL
Key Features:
- Item: SS Motrzd Vent Dampr,12.2"L 15"H 12.2"W
- Pipe Size: 10 in
- Material: Stainless Steel
Mfr # 4HX72
Key Features:
- Item: 10.75"H-W 4.5"L Aluminum Backdraft Dampr
- Type: Wall Mount, Supply
- Damper Size (In.): 8 x 8
Mfr # 5NKK4
Key Features:
- Item: 23.8"H-W 14.5"L Squ Mtrzd Contrl Dampr
- Voltage: 100 to 240
- Overall Square: 23 3/4 in
Mfr # 4JRL5
Key Features:
- Duct Size: 8 in
- Overall Dia.: 9 1/2 in
- Item: 8"dia Steel Control Damper