Bar Sink Drain
We make finding a bar sink drain fast and simple every time!
Shop Bar Sink Drain results
(Showing 1 - 15)
Relevance
Mfr # 72011-CZ
Key Features:
- Item: Sink Flange and Strainer
- Color: Bronze
- Package Quantity: 1
Mfr # NS-403SS
Key Features:
- Material of Construction - Drains: Stainless Steel
- Color - Drains: Stainless steel
- Length - Drains: 2.75"
Mfr # B02050
Key Features:
- Item: Basket Strainer,Junior,Duo,Fits 1 3/4" Bar Sink
- Pipe Size: 3/4"
- Package Quantity: 1
Mfr # GP1035350-CP
Key Features:
- Type: Replacement
- Fits Brand: Kohler
- For Use With: Lavatory Sink Faucets
Mfr # KB5001
Key Features:
- Item: Grid Drain with Overflow
- Connection: UNEF
- Length (In.): 8-1/4"
Mfr # K820-74BN
Key Features:
- Package Quantity: 1
Mfr # 30001
Key Features:
- Item: Strainer
- Length (In.): 4 4/5 in
- Application: Sinks with 3-1/2 in to 4 in Opening dia
Mfr # K820-74
Key Features:
- Package Quantity: 1
Mfr # 10908
Key Features:
- Pipe Dia. - Drains: 2 19/64 in
- Shape - Drains: Round
- Material of Construction - Drains: ABS
Mfr # Z8734-PC
Key Features:
- Pipe Dia. - Drains: 2 in
- Material of Construction - Drains: Cast Brass
- Color - Drains: Chrome