Bar Magnets
Our endless aisle includes bar magnets and so much more!
Shop Bar Magnets results
(Showing 1 - 15)
Relevance
Mfr # 07661
Key Features:
- Item: MAGNET TOOL BAR 24""
- Package Quantity: 1
Mfr # CMSET1
Key Features:
- Item: Ceramic Disc Magnets,Set Of 6
- Package Quantity: 1
Mfr # 3DXX2
Key Features:
- Material: Ceramic
- Overall Length: 1 3/5 in
- Casing Material: Steel
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 6XY87
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 25 lb
- Thickness: 0.315 in
Mfr # D110-65CA0006
Key Features:
- Material: Ceramic
- Max. Pull: 14 lb
- Thickness: 0.28 in
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # HEM-12
Key Features:
- Item: High Strength Magnets
- Material: Magnet
- Color: Mixed
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Mfr # 07501
Key Features:
- Item: Manual Lifting Magnet
- Handle Type: Ergonomic Handle
- Magnet Material: Ceramic
Mfr # C005-0345-030M
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Mfr # 3LJY3
Key Features:
- Diameter: 3 1/5 in
- Material: Ceramic
- Casing Material: Nickel Plating