Banjo Nozzle
Count on great prices, fast shipping and friendly service every time you order a banjo nozzle from Zoro.
Shop Banjo Nozzle results
(Showing 1 - 15)
Relevance
Key Features:
- Pipe Size: 2 in
- Inlet Size: 2 in
- Connection Type: FNPT
Key Features:
- Item: Spray Nozzle
- Length: 5-1/2"
- Material: Body: Aluminum; Handle: Stainless Steel
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT
Key Features:
- Item: Spray Nozzle
- Pipe Size: 3/4 in
- Length: 5"
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Water Nozzle
- Length: 7.3"
Key Features:
- Package Quantity: 1
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Key Features:
- GPM @ 5000 PSI: 22.36 gpm
- GPM @ 4000 PSI: 20 gpm
- GPM @ 2500 PSI: 15.81 gpm
Key Features:
- Item: Nozzle
- Wire Size (In.): 5/8
- Series: Large Centerfire
Key Features:
- Item: Water Nozzle
- Length: 5-1/2"
- Material: Body: Brass; Handle: Stainless Steel
Key Features:
- GPM @ 5000 PSI: 3.91 gpm
- GPM @ 2500 PSI: 2.77 gpm
- GPM @ 1500 PSI: 2.14 gpm
Key Features:
- Item: Fire Hose Nozzle
- Thread Type: NPSH
- Body Material: Plastic
Key Features:
- Item: Air Gun Nozzle
- Nozzle Type: Rubber
- Length: 1 1/2 in
Key Features:
- Package Quantity: 1