Banded Ball Thrust Bearing
Our endless aisle includes a banded ball thrust bearing and so much more!
Shop Banded Ball Thrust Bearing results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Banded Ball Thrust Bearing
- Temp. Range (F): -20 to +350° F
- Lubrication: Light Oil Preservative
Key Features:
- Item: Banded Ball Thrust Bearing
- Package Quantity: 1
Key Features:
- Item: Banded Ball Thrust Bearing
- Type: Single Direction
- Static Load Capacity (Lb.): 6700
Key Features:
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Height (In.): 0.563 in
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb
Key Features:
- Static Load Capacity (Lb.): 15,700 lb
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Direction: Axial
Key Features:
- Static Load Capacity (Lb.): 5,600 lb
- Height (In.): 0.563 in
- Max. RPM: 7,000 RPM
Key Features:
- Type: Banded Ball
- Cage Material: Steel
- Lubrication: Oil
Key Features:
- Lubrication: Oil
- Bore Dia. (In.): 0.875 in
- Type: Banded Ball
Key Features:
- Bore Dia. (In.): 0.625 in
- Dynamic Load Capacity (Lb.): 4,100 lb
- Direction: Axial
Key Features:
- Direction: Axial
- Item: Ball Thrust Bearing
- Lubrication: Oil
Key Features:
- Item: Ball Thrust Bearing
- Static Load Capacity (Lb.): 12,200 lb
- Cage Material: Steel
Key Features:
- Cage Material: Steel
- Bore Dia. (In.): 1.125 in
- Temp. Range (F): -20 Degrees to +250 Degrees F
Key Features:
- Type: Banded Ball
- Cage Material: Steel
- Height (In.): 0.625 in
Key Features:
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Static Load Capacity (Lb.): 26,500 lb
- Item: Ball Thrust Bearing