Ball Valve Loto
We make finding a ball valve loto fast and simple every time!
Shop Ball Valve Loto results
(Showing 1 - 15)
Relevance
Mfr # PSL-PK-EAP
Key Features:
- Item: Electrician Loto Kt,P-Lok,Rd
- Includes: Electrician's Lockout Kit, with PowerLOK, Includes: (1) Screwdriver, (1) PSL-PK pouch, (1) PSL-8 red non-conductive padlock, (1) PSL-MLD multiple lockout device, (1) PSL-WS wall switch lockout device, (1) PSL-PCBNT PowerLOK No Tool circuit breaker lockout device, (1) PSL-P plug lockout device, (5) PVT-30 electrician's blocking tags.
- Overall Height (In.): 6.5
Mfr # S3081
Key Features:
- Item: Adjustable Ball Valve Lockout
- Fits Handle Size: 1/2" to 2"
- Maximum Number of Padlocks: 4
Mfr # 410RED
Key Features:
- Body Material: Plastic
- Shackle Dia.: 1/4 in
- Shackle Width: 25/32 in
Mfr # PSL-KT-PWR
Key Features:
- Item: Power,Panel 37 Pc Loto Kit,Rd
- Includes: (1) Screwdriver, (1) PSL-STATION metal wall mount cabinet, (2) PSL-8 red non-conductive padlocks, (1) PSL-MLD multiple lockout device, (2) PSL-CBNT "No Tool" circuit breaker lockout device, (2) PSL-CBILNT circuit breaker device for Square D I-LINE^/Federal Pacific (FPE) circuit breakers, (2) PSL-CBL large handle circuit breaker lockout devices, (1) PSL-P plug lockout, (25) PVT-23-Q "DO NOT OPERATE ELECTRICIANS AT WORK" tags
- Product Type: Lockout Kit
Mfr # S3068
Key Features:
- Item: Ball Valve Lockout
- Fits Handle Size: 1/4" to 4"
- Maximum Number of Padlocks: 1
Mfr # PSL-MCBNT-V
Key Features:
- Item: Sm No Tool Univ Circ Brkr Loto,Rd,PK5
- For Use With: Miniature circuit breakers
- Color: Red
Mfr # S3476
Key Features:
- Item: Ball Valve Lockout
- Maximum Number of Padlocks: 1
- For Maximum Padlock Shackle Diameter: 9/32 in
Mfr # PSL-KT-CONA
Key Features:
- Item: Contractor 34 Pc Lock-Out Kit,Rd
- Includes: (1) Screwdriver, (1) PSL-KT carrying case - 5.0" x 3.5" x 11.0" (127 x 89 x 279mm), (6) PSL-8 red non-conductive padlocks, (1) PSL-1A lockout hasp - 1.0" (25mm) jaw diameter, (1) PSL-MLD multiple lockout device, (3) PSL-WS wall switch lockouts, (3) PSL-CBNT "No Tool" circuit breaker lockout device, (3) PSL-P plug lockouts, (15 Tags) PVT-98 "EQUIPMENT LOCKED OUT BY to " safety tags
- Product Type: Lockout Kit
Mfr # 13000
Key Features:
- Body Color: Red
- Body Material: Aluminum
- Shackle Dia.: 5/32 in
Mfr # 722301511701
Key Features:
- Item: Complete Classroom Training Set with LOTO
- Type: Complete Vocational Training Classroom Set with Lockout Tagout
- Title: Electrical Vocational Classroom Training Set
Mfr # 13027
Key Features:
- Body Color: Red
- Body Material: Aluminum
- Shackle Dia.: 5/32 in
Mfr # PSL-BV2
Key Features:
- Item: Ball Valve Lock-Out Device,Med.,Rd
- Material: Polypropylene
- Width: 3.72 in