Ball Hex Screwdriver
If you need a ball hex screwdriver we have them at everyday low prices.
Shop Ball Hex Screwdriver results
(Showing 1 - 14)
Relevance
Key Features:
- Item: General Purpose Lubricant
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H1 Food Grade
Key Features:
- Item: Paint Marker
- Dry Time: 25 to 35 sec
- Features: Quality Control, Interchangeable and Replaceable Tips, Remove with Water, No Ghosting, 25 to 35 sec Drying Time
Key Features:
- Package Quantity: 1
Key Features:
- Item: Caulk
- Adhesive Grouping: Caulk
- Color: White
Key Features:
- For Use With: Woodford Model 24/B24/26/B26/Y24/Y26 Chrome Commercial Wall Faucets
- Includes: EPDM Packing 30247, Handle Screw 30121, Operating Screw 30104, Packing Nut 30109, Packing Washer 30105, Retainer Screw 30009., Washer 30008, Wheel Handle 30120
- Item: Repair Kit
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 80
- Capacitor Voltage: 440/370V AC
Key Features:
- Blade Material: 10 ga. Steel
- Handle Material: Fiberglass
- Item: Pro Shingle Shovel
Key Features:
- Measurement Type: Metric/SAE
- Item: Standard Hex Key Set
- Finish: Black Oxide
Key Features:
- Length: 5 in
- Item: Pigtail
- Type: Chassis Ground, Slim-Line 0.180 Male
Key Features:
- Item: General Purpose Dry Lubricant
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H1 Food Grade
Key Features:
- Item: Precision Hex Screwdriver
- Tip Style Group: Hex
- Screwdriver Tip Style: Ball Hex
Key Features:
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Number of Pieces: 22
- Item: Standard Hex Key Set
Key Features:
- Item: Screwdriver
- Tip Size: 3/8 in
- Shank Length: 5 1/2 in
Key Features:
- Item: General Purpose Ball End Hex Screwdriver
- Tip Style Group: Hex
- Screwdriver Tip Style: Ball Hex