Ball And Pintle
Count on great prices, fast shipping and friendly service every time you order a ball and pintle from Zoro.
Shop Ball And Pintle results
(Showing 1 - 15)
Relevance
Mfr # 48200
Key Features:
- Application: Agriculture, Construction and Military
- Type: Ball and Pintle Combination
- Material: Steel
Mfr # 7411620
Key Features:
- Material: Steel
- Item: Pintle Hook and Ball
- Type: Pintle Ball and Hook
Mfr # 7411520
Key Features:
- Capacity GVW (Lb.): 16,000
- Shank Size (In.): 1-1/4
- Trailer Ball Dia. (In.): 1 7/8 in
Mfr # RM5P
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount
Mfr # 74115
Key Features:
- Item: Strion Piggyback Charger
- Package Quantity: 1
Mfr # 7411720
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Mfr # 63016
Key Features:
- Tongue Capacity (Lb.): 14,000 lb
- Features: Designed with Strength, Durability and Ease of Use
- Size (In.): 6 x 5 in Plate
Mfr # PH15
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Mfr # 7024300
Key Features:
- Features: Chain Keeps Pin Onto Pintle
- Item: Pintle Hook Mount
- Type (Class): III
Mfr # 1802279
Key Features:
- For Use With: Hitch Receiver
- Capacity GVW: 6000/7500/10,000 lb
- Drop: 0 in
Mfr # PINTLE
Key Features:
- Overall Height: 5.75
- Overall Length: 6
- Overall Width: 4.5
Mfr # 7024200
Key Features:
- Tongue Capacity (Lb.): 2,400
- Size (In.): 2-5/16" Ball
- Features: Designed to Facilitate Heavy Duty Towing
Mfr # 74281
Key Features:
- Includes: 7 1/2 in x 5 in Plate
- Type (Class): IV
- Standards: SAE J847
Mfr # 48004
Key Features:
- Length: 14-1/2"
- Item: Receiver-Mount Pintle Hook,2" Shank,48004
- Includes: Safety Pin With Cable
Mfr # BH82000
Key Features:
- Type: Pintle Hook and Ball
- Item: Pintle Hook and Ball
- Capacity GVW (Lb.): 12,000